Shop All First Aid Kits
Fieldtex
Trauma Kit Bag, 1000 Denier Cordura® Case, 267 Pcs.
Mfr # 82300 R KIT
Zoro # G4028455
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Airway Kit, Ammonia Inhalants, Antibiotic Ointment, Bandages, Bio-Waste Bags, Bite Stick, Blanket, Bulb Syringe, Burn/Multi-Trauma Dressings, BZK Towelettes, Cold Packs, Combine Pads, Cotton Applicators, CPR Microshield Mask, Eye Pads, Eyewash, Gauze Pads/Rolls, Gloves, Iodine Swab Sticks, PAWS, 1 Penlight, Scissors, Splint, Splinter Forceps, Stethoscope/Blood Pressure Cuff, Tape Covered & Uncovered
- First Aid Kit Type Kit
- Case Material 1000 Denier Cordura
- Height 7 in
- Width 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fieldtex
- MFR # 82300 R KIT
- Zoro # G4028455
- UPC # 769544115006
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 7 in |
Width | 11 1/2 in |
Details
Includes | Airway Kit, Ammonia Inhalants, Antibiotic Ointment, Bandages, Bio-Waste Bags, Bite Stick, Blanket, Bulb Syringe, Burn/Multi-Trauma Dressings, BZK Towelettes, Cold Packs, Combine Pads, Cotton Applicators, CPR Microshield Mask, Eye Pads, Eyewash, Gauze Pads/Rolls, Gloves, Iodine Swab Sticks, PAWS, 1 Penlight, Scissors, Splint, Splinter Forceps, Stethoscope/Blood Pressure Cuff, Tape Covered & Uncovered |
First Aid Kit Type | Kit |
Case Material | 1000 Denier Cordura |
Color | Red |
People Served | 50 |
Number of Pockets | 3 |
Item | Trauma Kit Bag |
Number of Components | 267 |
Industry Type | Healthcare |
Description
Trauma Kit Bag, Number of Components 267, People Served 50, Case Material 1000 Denier Cordura, Color Red, Number of Pockets 3, Height 7 in, Width 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MJM INTERNAITONAL Isolation Cart Station - 4 Drawer (4U4D-ISO)
- COVIDIEN Covidien SharpStar Wall Mount In-Room Sharps Cabinet with 5-Quart Sharps Container, Beige (CVDSWMU100609)
- OMNIMED SS Recessed Pass-Thru Specimen Cabinet With Privacy Shield (3.50"-5"Wi (181785W784)
- MY MEDIC MyFAK Standard (MM-KIT-U-MED-BLK-BSC)
- FIELDTEX Individual First Aid Kit, olive drab (911-126938-12638OD)
- FIELDTEX Backpack, 1000 Denier Cordura® Case, Royal Blue (83300 RB CASE)
- FIELDTEX Fanny Pack, 1000 Denier Cordura® Case, Red (82600 R CASE)
- FIELDTEX Backpack, 1000 Denier Cordura® Case, Red (83300 R CASE)
- FIELDTEX Wall Mount First Aid Kit (911-92911-11400)
- NORTH AMERICAN RESCUE Individual Bleeding Control Station Wall (ZZ-1000)
- FIRST AID ONLY First Aid Kit Refill, 2" X 5 Yd Conforming Gauze Roll, 2 Per Bag (FAE-1000)
- Fieldtex First Aid Kits