Shop All EMT Supplies
Fieldtex
Trauma Bag, 1000 Denier Cordura® Case, Red
Mfr # 82200 R BAG ONLY
Zoro # G4892657
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Length 28 in
- Width 28 in
- Material 1000d Cordura
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fieldtex
- MFR # 82200 R BAG ONLY
- Zoro # G4892657
- Country of Origin United States
- Category EMT Supplies
Dimensions
Length | 28 in |
Width | 28 in |
Height | 11 in |
Details
Item | Trauma Bag |
Color | Red |
Material | 1000d Cordura |
Industry Type | Healthcare |
Closure Type | zipper |
Case Material | 1000 Denier Cordura |
Features | (9) Inside Pockets and (4) Outside Pockets |
Description
Trauma Bag, Height 11 in, Width 28 in, Length 28 in, Material 1000D Cordura, Red, Closure Type Zipper, Features (9) Inside Pockets and (4) Outside Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Hydrocortisone Cream, 12/BX, White, PK12 (FAO18012)
- FIRST VOICE Patient Sling, 600 lb. Cap. (MDSSA4)
- FIRST AID ONLY Wound Seal, PK2 (90326)
- FIRST AID ONLY SmartCompliance Gauze Pads, 3 x 3, PK5 (FAE-5005)
- FIELDTEX First Aid Kit, Combat, Individual, Black (911-110266-11266)
- FIELDTEX Trauma Bag, 1000 Denier Cordura® Case, Royal Blue (82200 RB BAG ONLY)
- FIELDTEX Med Module Bag, Red (911-106981)
- FIELDTEX First Aid Kit, Individual, Black (911-126938-12638BK)
- DC-FIX Dc-fix 338-8019 26 x 59 in. Static Cling Window Film; Splinter (338-8019)
- KEMP USA Firefighter Gear Bag, Red (10-123-RED)
- A2Z SCILAB LEFT MILLER EAST WEST ELEVATORS ELE0071 FLAT ROUNDED BLADE (A2Z-ZR802)
- Fieldtex EMT Supplies