Shop All First Aid Kits
Fieldtex
First Aid Kit, Vinyl Case
Mfr # 911-90146-10146
Zoro # G4752002
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (10) Water Pouches, (1) 3600 Calorie Food Ration Bar, (2) Light Sticks, (2) Hand Warmers, (1) Poncho, (1) Whistle, (1) Dust Mask, (1) Personal Hygiene Kit, (1) First Aid Kit
- First Aid Kit Type Kit
- Case Material Vinyl
- Color Yellow
- Number of Components 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fieldtex
- MFR # 911-90146-10146
- Zoro # G4752002
- UPC # 769544641017
- Country of Origin United States
- Category First Aid Kits
Details
Includes | (10) Water Pouches, (1) 3600 Calorie Food Ration Bar, (2) Light Sticks, (2) Hand Warmers, (1) Poncho, (1) Whistle, (1) Dust Mask, (1) Personal Hygiene Kit, (1) First Aid Kit |
First Aid Kit Type | Kit |
Case Material | Vinyl |
Color | Yellow |
Number of Components | 1 |
Industry Type | Healthcare |
Item | First Aid kit |
Description
First Aid Kit, Number of Components 1, Case Material Vinyl, Color Yellow, Includes (10) Water Pouches, (1) 3600 Calorie Food Ration Bar, (2) Light Sticks, (2) Hand Warmers, (1) Poncho, (1) Whistle, (1) Dust Mask, (1) Personal Hygiene Kit, (1) First Aid Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREWD BY ERGODYNE SPF 50 Sunscreen Lotion, 32 oz., PK4 (6355-4PK)
- FIRST AID ONLY First Aid Kit w/House, 76pcs, 8x5", WHT (91323)
- DEALMED Isopropyl Rubbing Alcohol 70%, Usp, 16 Oz, Ea., Ea. (781080)
- CLINTON Alpha Series Treatment Table with Shelf, Black (3020-30-3BK)
- FIELDTEX Wall Mount First Aid Kit (911-92911-11400)
- FIELDTEX Fanny Pack, 1000 Denier Cordura® Case, Red (82600 R CASE)
- FIELDTEX Backpack, 1000 Denier Cordura® Case, Royal Blue (83300 RB CASE)
- FIELDTEX Backpack, 1000 Denier Cordura® Case, Red (83300 R CASE)
- FIELDTEX Trauma Kit Bag, 1000 Denier Cordura® Case, 267 Pcs. (82300 R KIT)
- FIELDTEX Individual First Aid Kit, olive drab (911-126938-12638OD)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 25 Person (90594)
- Fieldtex First Aid Kits