Shop All First Aid Kits
Fieldtex
Fanny Pack, 1000 Denier Cordura® Case, Royal Blue
Mfr # 82600 RB CASE
Zoro # G4892641
original price:
$32.99
13% off
new price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Case Material 1000 Denier Cordura
- Material 1000d Cordura
- Height 5 1/2 in
- Width 10 1/2 in
- Features (2) Inside Pockets and (2) Outside Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fieldtex
- MFR # 82600 RB CASE
- Zoro # G4892641
- UPC # 769544826124
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 5 1/2 in |
Width | 10 1/2 in |
Length | 10 1/2 in |
Details
Case Material | 1000 Denier Cordura |
Material | 1000d Cordura |
Color | Royal Blue |
Features | (2) Inside Pockets and (2) Outside Pockets |
Industry Type | Healthcare |
Closure Type | zipper |
Item | Fanny Pack |
Description
Fanny Pack, Height 5 1/2 in, Width 10 1/2 in, Length 10 1/2 in, Material 1000D Cordura, Royal Blue, Closure Type Zipper, Features (2) Inside Pockets and (2) Outside Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLINTON Wall Mounted Folding Parallel Bars (3-3307)
- CORETEX PRODUCTS CoreTex Ivy X Post-Contact Cleanser, Posion Oak & Ivy Lotion, Fish Bowl, 50 Packets (84642)
- DYNAREX CPR Shield, Universal (80201)
- AXE Axe Kilo Body Wash 16 fl. oz. Bottles, PK4 (68847)
- FIELDTEX Wall Mount First Aid Kit (911-92911-11400)
- FIELDTEX Fanny Pack, 1000 Denier Cordura® Case, Red (82600 R CASE)
- FIELDTEX Individual First Aid Kit, olive drab (911-126938-12638OD)
- FIELDTEX Backpack, 1000 Denier Cordura® Case, Royal Blue (83300 RB CASE)
- FIELDTEX Backpack, 1000 Denier Cordura® Case, Red (83300 R CASE)
- FIELDTEX Trauma Kit Bag, 1000 Denier Cordura® Case, 267 Pcs. (82300 R KIT)
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Blue Metal Detectable Bandages, 25 Per Box (FAE-3010)
- Fieldtex First Aid Kits