Shop All First Aid Kits
Fieldtex
Fanny Pack, 1000 Denier Cordura® Case, Red
Mfr # 82600 R CASE
Zoro # G4892632
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Case Material 1000 Denier Cordura
- Height 5 1/2 in
- Material 1000d Cordura
- Width 10 1/2 in
- Features (2) Inside Pockets and (2) Outside Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fieldtex
- MFR # 82600 R CASE
- Zoro # G4892632
- UPC # 769544826117
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 5 1/2 in |
Width | 10 1/2 in |
Length | 10 1/2 in |
Details
Case Material | 1000 Denier Cordura |
Material | 1000d Cordura |
Color | Red |
Features | (2) Inside Pockets and (2) Outside Pockets |
Closure Type | zipper |
Industry Type | Healthcare |
Item | Fanny Pack |
Description
Fanny Pack, Height 5 1/2 in, Width 10 1/2 in, Length 10 1/2 in, Material 1000D Cordura, Red, Closure Type Zipper, Features (2) Inside Pockets and (2) Outside Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPS ASSURE Sharps Container, 3/8 gal., Red, Snap Lid (SA5QU2)
- CREST HEALTHCARE Bulk Cord, White, 250 ft. L (83)
- BLACK SWAN Plastic Stand-Up Washers 5/16" (12421)
- ZORO SELECT First Aid Kit w/House, 94pcs, 9x3", WHT (52007-021)
- FIELDTEX Backpack, 1000 Denier Cordura® Case, Royal Blue (83300 RB CASE)
- FIELDTEX Backpack, 1000 Denier Cordura® Case, Red (83300 R CASE)
- FIELDTEX Wall Mount First Aid Kit (911-92911-11400)
- FIELDTEX Trauma Kit Bag, 1000 Denier Cordura® Case, 267 Pcs. (82300 R KIT)
- FIELDTEX Individual First Aid Kit, olive drab (911-126938-12638OD)
- FIRST AID ONLY First Aid Kit Refill, 2" Conforming Gauze Roll, 1 Per Box (FAE-5002)
- PALISADE Trim Kit 94"L in Natural Oak (6 Pieces) (17381)
- Fieldtex First Aid Kits