Shop All First Aid Kits
Fieldtex
Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon
Mfr # 82200 R KIT
Zoro # G4107065
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes "D" Oxygen Cylinder, BF Cuff and Stethoscope, Bite Stick, Blanket, Bulb Syringe, Cold Pack, Kelly Forcep, O2 Mask-Adult, O2 Mask-Child, 1 Penlight, Splint, Splinter Forcep, Sterile Water, (10) Ammonia Inhalants, (10) Gloves, (100) Alcohol Wipes, (120) Bandages, (2) 4 oz Eyewash, (2) Elastic Bandages, (2) Scissors, (3) 1 gal Bio Waste Bags, (3) Gauze Pads, (4) Triangular Bandages, (5) Dressings, (6) Airways, (6) Eye Pads, (8) Iodine Swab Sticks, (8) Klings, (9) Inside Pockets, and (4) Outside Pockets
- Color Red
- Material Nylon
- Features Emergency Medical Kit
- Case Material 1000 Denier Cordura Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fieldtex
- MFR # 82200 R KIT
- Zoro # G4107065
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 11 in |
Width | 28 in |
Depth | 15 in |
Details
Item | Emergency Medical Kit |
Includes | "D" Oxygen Cylinder, BF Cuff and Stethoscope, Bite Stick, Blanket, Bulb Syringe, Cold Pack, Kelly Forcep, O2 Mask-Adult, O2 Mask-Child, 1 Penlight, Splint, Splinter Forcep, Sterile Water, (10) Ammonia Inhalants, (10) Gloves, (100) Alcohol Wipes, (120) Bandages, (2) 4 oz Eyewash, (2) Elastic Bandages, (2) Scissors, (3) 1 gal Bio Waste Bags, (3) Gauze Pads, (4) Triangular Bandages, (5) Dressings, (6) Airways, (6) Eye Pads, (8) Iodine Swab Sticks, (8) Klings, (9) Inside Pockets, and (4) Outside Pockets |
Color | Red |
Material | Nylon |
Features | Emergency Medical Kit |
Case Material | 1000 Denier Cordura Nylon |
Number of Components | 315 |
Kit Type | Bulk |
Number of Pockets | 13 |
Description
Emergency Medical Kit, Bulk, Number of Components 315, Case Material 1000 Denier Cordura Nylon, Color Red, Number of Pockets 13, Height 11 in, Width 28 in, Depth 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANT Hand Sanitizer, Size 8.5 oz., Original (12089-8.5-FF)
- PHYSICIANSCARE Ibuprofen Medication, Two-Pack, 200mg, PK50 (90015-002)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK100 (61233)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 2mL, Clear, PK1000 (Z2.0406)
- FIELDTEX Backpack, 1000 Denier Cordura® Case, Royal Blue (83300 RB CASE)
- FIELDTEX Backpack, 1000 Denier Cordura® Case, Red (83300 R CASE)
- FIELDTEX Trauma Kit Bag, 1000 Denier Cordura® Case, 267 Pcs. (82300 R KIT)
- FIELDTEX Fanny Pack, 1000 Denier Cordura® Case, Red (82600 R CASE)
- FIELDTEX Wall Mount First Aid Kit (911-92911-11400)
- FIELDTEX Individual First Aid Kit, olive drab (911-126938-12638OD)
- FIRST AID ONLY First Aid Kit w/House, 242pcs, 3.25x14.25 (746000-021)
- Fieldtex First Aid Kits