Shop All First Aid Kits
Fieldtex
Construction First Aid Kit
Mfr # 911-98000-10031
Zoro # G4943038
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (10) Alcohol Wipes, (5) APAP Acetaminophen (2/pk), (60) Bandages, (2) Cold Packs, (1) Combine Pad 5" x 9", (2) Eye Pads, (1) Eye Wash 1 oz., (20) Fingertip/Knuckle Bandages, (1) First Aid Guide, (5) Gauze Pads 3" x 3" Sterile, (4) Gloves, (6) Burn Jel Packettes 1/8 oz., (1) Pressure Bandage 4" x 4" Sterile, (10) PVP Iodine Wipes, (1) Scissors, (1) Splinter Forceps, (4) Sting Relief Towelettes, (1) Tape 1/2" x 5yds, (1) Triangular Bandage 40" x 40"
- Header First Aid
- Language English
- Legend Style Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fieldtex
- MFR # 911-98000-10031
- Zoro # G4943038
- UPC # 769544100316
- Country of Origin United States
- Category First Aid Kits
Details
First Aid Kit Type | Kit |
Includes | (10) Alcohol Wipes, (5) APAP Acetaminophen (2/pk), (60) Bandages, (2) Cold Packs, (1) Combine Pad 5" x 9", (2) Eye Pads, (1) Eye Wash 1 oz., (20) Fingertip/Knuckle Bandages, (1) First Aid Guide, (5) Gauze Pads 3" x 3" Sterile, (4) Gloves, (6) Burn Jel Packettes 1/8 oz., (1) Pressure Bandage 4" x 4" Sterile, (10) PVP Iodine Wipes, (1) Scissors, (1) Splinter Forceps, (4) Sting Relief Towelettes, (1) Tape 1/2" x 5yds, (1) Triangular Bandage 40" x 40" |
Header | First Aid |
Language | English |
Legend Style | Text |
Waterproof | Yes |
Subject Matter | General Purpose |
Features | Provides Construction Workers and Crews With First Aid Supplies for Both Indoor and Outdoor Sites. Contains Everything You Need to Treat Cuts, Abrasions, Burns, Insect Bites and Headaches |
First Aid ANSI Kit Type | II |
Item | Construction First Aid Kit |
Description
Construction First Aid Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXYGEN Body Lotion .75oz Tube, 288PK (OX-22ML-BL)
- CLOROX CLOROX 59 mL Fresh Clean Hand Sanitizer (02174)
- FIRST AID ONLY First Aid First Aid Kit Refill, Cardboard, 50 Person (6095)
- BRADY Training DVD, Lockout Tagout (132427)
- FIELDTEX Fanny Pack, 1000 Denier Cordura® Case, Red (82600 R CASE)
- FIELDTEX Individual First Aid Kit, olive drab (911-126938-12638OD)
- FIELDTEX Backpack, 1000 Denier Cordura® Case, Royal Blue (83300 RB CASE)
- FIELDTEX Wall Mount First Aid Kit (911-92911-11400)
- FIELDTEX Backpack, 1000 Denier Cordura® Case, Red (83300 R CASE)
- FIELDTEX Trauma Kit Bag, 1000 Denier Cordura® Case, 267 Pcs. (82300 R KIT)
- FIRST AID ONLY ANSI Class A+ First Aid Kit for 50 People, 183 Pieces (90639)
- Fieldtex First Aid Kits