Shop All First Aid Kits
Fieldtex
Bulk Fanny Pack, 1000 Denier Cordura Nylon
Mfr # 82600 RB KIT
Zoro # G4752115
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Antiseptic Wipes, Bandages Gauze, Bio-Waste Bag, Blood Pressure Cuff, Cold Pack, CPR Microshield, Gloves, Hand Wipes, Paramedic Scissors, 1 Penlight, Stethoscope, Tape
- Case Material 1000 Denier Cordura Nylon
- Height 5 1/2 in
- Width 10 1/2 in
- Depth 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fieldtex
- MFR # 82600 RB KIT
- Zoro # G4752115
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 5 1/2 in |
Width | 10 1/2 in |
Depth | 4 1/4 in |
Details
Includes | Antiseptic Wipes, Bandages Gauze, Bio-Waste Bag, Blood Pressure Cuff, Cold Pack, CPR Microshield, Gloves, Hand Wipes, Paramedic Scissors, 1 Penlight, Stethoscope, Tape |
Case Material | 1000 Denier Cordura Nylon |
Color | Royal Blue |
Item | Fanny Pack |
Industry Type | Healthcare |
Number of Pockets | 4 |
Number of Components | 12 |
Kit Type | Bulk |
Description
Fanny Pack, Bulk, Number of Components 12, Case Material 1000 Denier Cordura Nylon, Color Royal Blue, Number of Pockets 4, Height 5 1/2 in, Width 10 1/2 in, Depth 4 1/4 in, Includes Antiseptic Wipes, Bandages Gauze, Bio-Waste Bag, Blood Pressure Cuff, Cold Pack, CPR Microshield, Gloves, Hand Wipes, Paramedic Scissors, 1 Penlight, Stethoscope, Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE MagicSorb Air Disposable Underpads, White, 2X-Large, 36x52, 4PK- NOW 6Pack (1752)
- SC JOHNSON PROFESSIONAL After Work Hand Lotion, Unscented, PK12 (RES100ML)
- FIRST AID ONLY Personal Safety Pack, Kit, Plastic Case (RC-613)
- METHOD Foaming Hand Wash, Sweet Water, 10 oz Pump Bottle, PK6 (MTH00361)
- FIELDTEX Wall Mount First Aid Kit (911-92911-11400)
- FIELDTEX Fanny Pack, 1000 Denier Cordura® Case, Red (82600 R CASE)
- FIELDTEX Trauma Kit Bag, 1000 Denier Cordura® Case, 267 Pcs. (82300 R KIT)
- FIELDTEX Backpack, 1000 Denier Cordura® Case, Royal Blue (83300 RB CASE)
- FIELDTEX Backpack, 1000 Denier Cordura® Case, Red (83300 R CASE)
- FIELDTEX Individual First Aid Kit, olive drab (911-126938-12638OD)
- FIRST AID ONLY First Aid Replacement Kit (223-U/FAO)
- Fieldtex First Aid Kits