Shop All First Aid Kits
Fieldtex
Bulk Fanny Pack, 1000 Denier Cordura Nylon
Mfr # 82600 R KIT
Zoro # G4149607
product price: $95.45
/ea
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Antiseptic Wipes, Bandages Gauze, Bio-Waste Bag, Blood Pressure Cuff, Cold Pack, CPR Microshield, Gloves, Hand Wipes, Paramedic Scissors, 1 Penlight, Stethoscope, Tape
- Case Material 1000 Denier Cordura Nylon
- Height 5 1/2 in
- Material Nylon
- Width 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fieldtex
- MFR # 82600 R KIT
- Zoro # G4149607
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 5 1/2 in |
Width | 10 1/2 in |
Depth | 4 1/4 in |
Details
Includes | Antiseptic Wipes, Bandages Gauze, Bio-Waste Bag, Blood Pressure Cuff, Cold Pack, CPR Microshield, Gloves, Hand Wipes, Paramedic Scissors, 1 Penlight, Stethoscope, Tape |
Case Material | 1000 Denier Cordura Nylon |
Material | Nylon |
Color | Red |
Features | Kit Supplies Included |
Kit Type | Bulk |
Number of Components | 12 |
Item | Fanny Pack |
Number of Pockets | 4 |
Description
Fanny Pack, Bulk, Number of Components 12, Case Material 1000 Denier Cordura Nylon, Color Red, Number of Pockets 4, Height 5 1/2 in, Width 10 1/2 in, Depth 4 1/4 in, Includes Antiseptic Wipes, Bandages Gauze, Bio-Waste Bag, Blood Pressure Cuff, Cold Pack, CPR Microshield, Gloves, Hand Wipes, Paramedic Scissors, 1 Penlight, Stethoscope, Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS JKP 130-J6 High Precision Keyless 13mm Chuck (9684)
- MAYHEW Hollow Punch Set, Not Tether Capable (66000)
- TITAN Adapter, 3/8" Sq Dr To 1/4" Hex Dr (12034)
- VERMONT GAGE Pin Gage, Minus, 0.064 In, Black (911206400)
- CLC WORK GEAR TOOL BAG 16"" W/CNTR CASE (1529)
- BON TOOL Bon 84-435 Nail Bag, 1 Pocket (84-435)
- CLC WORK GEAR Tool Bag, Bucket Bag, 1 Pockets (107)
- ARSENAL BY ERGODYNE Bag/Tote, Large Buddy Organizer, Large, Yellow, 2 Pockets (5875)
- KNIPEX 7-Piece Tool Roll w/ Zipper Pockets, Empty (9TR871000)
- ARSENAL BY ERGODYNE Bag/Tote, Buddy Organizer, Small, Yellow, 2 Pockets (5876)
- ERGODYNE Bucket Bag, Bucket Bag, Gray, Canvas, 0 Pockets (5930T)
- Fieldtex First Aid Kits