Shop All First Aid Kits
Fieldtex
Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon
Mfr # 82200 RB KIT
Zoro # G4752142
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes "D" Oxygen Cylinder, BF Cuff and Stethoscope, Bite Stick, Blanket, Bulb Syringe, Cold Pack, Kelly Forcep, O2 Mask-Adult, O2 Mask-Child, 1 Penlight, Splint, Splinter Forcep, Sterile Water, (10) Ammonia Inhalants, (10) Gloves, (100) Alcohol Wipes, (120) Bandages, (2) 4 oz Eyewash, (2) Elastic Bandages, (2) Scissors, (3) 1 gal Bio Waste Bags, (3) Gauze Pads, (4) Triangular Bandages, (5) Dressings, (6) Airways, (6) Eye Pads, (8) Iodine Swab Sticks, (8) Klings, (9) Inside Pockets, and (4) Outside Pockets
- Case Material 1000 Denier Cordura Nylon
- Height 11 in
- Width 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fieldtex
- MFR # 82200 RB KIT
- Zoro # G4752142
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 11 in |
Width | 28 in |
Depth | 15 in |
Details
First Aid Kit Type | Kit |
Includes | "D" Oxygen Cylinder, BF Cuff and Stethoscope, Bite Stick, Blanket, Bulb Syringe, Cold Pack, Kelly Forcep, O2 Mask-Adult, O2 Mask-Child, 1 Penlight, Splint, Splinter Forcep, Sterile Water, (10) Ammonia Inhalants, (10) Gloves, (100) Alcohol Wipes, (120) Bandages, (2) 4 oz Eyewash, (2) Elastic Bandages, (2) Scissors, (3) 1 gal Bio Waste Bags, (3) Gauze Pads, (4) Triangular Bandages, (5) Dressings, (6) Airways, (6) Eye Pads, (8) Iodine Swab Sticks, (8) Klings, (9) Inside Pockets, and (4) Outside Pockets |
Case Material | 1000 Denier Cordura Nylon |
Color | Royal Blue |
Item | Emergency Medical Kit |
Number of Components | 315 |
Industry Type | Healthcare |
Number of Pockets | 13 |
Kit Type | Bulk |
Description
Emergency Medical Kit, Bulk, Number of Components 315, Case Material 1000 Denier Cordura Nylon, Color Royal Blue, Number of Pockets 13, Height 11 in, Width 28 in, Depth 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILEAID Wall Mount (31650)
- MEDSOURCE Laryngoscope Handle, Silver (MS-46003)
- DEFIBTECH View AED Soft Case (DAC-2100)
- DECON LABS Proguard Professional Handcream, 3, PK 12 (9503)
- FIELDTEX Backpack, 1000 Denier Cordura® Case, Royal Blue (83300 RB CASE)
- FIELDTEX Fanny Pack, 1000 Denier Cordura® Case, Red (82600 R CASE)
- FIELDTEX Backpack, 1000 Denier Cordura® Case, Red (83300 R CASE)
- FIELDTEX Wall Mount First Aid Kit (911-92911-11400)
- FIELDTEX Individual First Aid Kit, olive drab (911-126938-12638OD)
- FIELDTEX Trauma Kit Bag, 1000 Denier Cordura® Case, 267 Pcs. (82300 R KIT)
- EMI Horizontal Vertical Holster, Kit, Nylon Cordura® Case (1865)
- Fieldtex First Aid Kits