Shop All First Aid Kits
Fieldtex
Backpack, 1000 Denier Cordura® Case, Red
Mfr # 83300 R CASE
Zoro # G4892614
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Case Material 1000 Denier Cordura
- Height 20 in
- Material 1000d Cordura
- Width 11 in
- Features (6) Inside Pockets and (2) Outside Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fieldtex
- MFR # 83300 R CASE
- Zoro # G4892614
- UPC # 769544833115
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 20 in |
Width | 11 in |
Details
Case Material | 1000 Denier Cordura |
Material | 1000d Cordura |
Color | Red |
Features | (6) Inside Pockets and (2) Outside Pockets |
Item | Backpack |
Closure Type | zipper |
Industry Type | Healthcare |
Description
Backpack, Height 20 in, Width 11 in, Material 1000D Cordura, Red, Closure Type Zipper, Features (6) Inside Pockets and (2) Outside Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD AMENITIES Bodyography Shampoo, 1.4 oz., 300PK (HA-BD-001A)
- FERNO Basket Stretcher, 2500 lb., 85 In., Red (RE1125)
- CREST HEALTHCARE Econo Call Call Cord, Rauland 8-pin DIN (117704-12)
- FIRST AID ONLY Instant Cold Pack, White, 9In. x 6In. (21-4000)
- FIELDTEX Backpack, 1000 Denier Cordura® Case, Royal Blue (83300 RB CASE)
- FIELDTEX Individual First Aid Kit, olive drab (911-126938-12638OD)
- FIELDTEX Wall Mount First Aid Kit (911-92911-11400)
- FIELDTEX Trauma Kit Bag, 1000 Denier Cordura® Case, 267 Pcs. (82300 R KIT)
- FIELDTEX Fanny Pack, 1000 Denier Cordura® Case, Red (82600 R CASE)
- FIRST AID ONLY First Aid Kit Refill, Butterfly Wound Closures, 10 Per Box (FAE-5010)
- MOBILEAID First Aid Flag Assembly (31562)
- Fieldtex First Aid Kits