Fieldsheer

Mobile Cooling Series Skull Cap, Unisex, PolyesterSpandex, Black


product price: $21.85
/ea
Sold in multiples of 10 for $218.50

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Fieldsheers Mobile Cooling skull cap delivers quick, water activated cooling comfort and protection from harmful UV rays keeping you outside longer whether you're working hard or enjoying a summertime hike Made from environmentally friendly, durable Drirelease fabric that is crafted from 92 recycled polyester Sunsheer UPF 50 technology delivers 98 protection from harmful UV rays, reducing risk from outdoor elements exposure Sweatsheer technology delivers fast moisture wicking to keep you cool and dry all day and dries 4X faster than traditional knits Drirelease technology is soft and lightweight and can reduce skin temperature by up to 7 deg The pdeal combination of cooling, moisturewicking and UV protection makes this the ideal solution for even the hottest climates Designed to provide quick, water activated cooling comfort in even the hottest conditions, Fieldsheers Mobile Cooling skull cap delivers unparalleled cooling, comfort and moisturewicking technology Wherever you find yourself on a sundrenched construction site to a hot industrial setting, the Fieldsheer Mobile Cooling skull cap utilizes Drirelease fabric made from environmentally friendly 92 recycled polyester to keep you cool and dry longer Sunsheer UPF 50 protection delivers protection from harmful UV rays adding another layer of comfort 4x faster drying than traditional knits, simply add water and get cooling effects immediately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.