Fieldsheer

Mobile Cooling Series Shirt, L, PolyesterSpandex, Crew Neck Collar, Long, Raglan Sleeve


product price: $47.99
/ea
Sold in multiples of 20 for $959.80

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size L
  • Color Morel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L

Details

Item Long Sleeve Cooling Shirt
Color Morel

Description

Designed for all day protection from sun and heat, the Fieldsheer Mobile Cooling long sleeve Shirt is perfectly suited for all outdoor activities, whether you're hard at work or enjoying your favorite recreational pursuit Keep your core cool, your skin dry and protected from harmful UV rays Utilizing Drirelease technology to offer powerful moisture wicking the long sleeve Mobile Cooling shirt dries 4x faster than traditional knits and is ideal for every warmer climate Fieldsheer's Mobile Cooling long sleeve Shirt delivers unparalleled moisture wicking, evaporation and cooling technology designed to provide cooling comfort for any activity Keep your core cool, whether you're working in hot environments or going for a light hike in the summer Environmentally conscious Drirelease fabric is produced with 92 recycled polyester that wicks moisture away from the body and dries 4x faster than traditional polyester fabrics Sunsheer UV protection factor of 50 plus blocks 98 of harmful UV rays providing another layer of protection and comfort Soft and lightweight, the Mobile Cooling long sleeve Shirt can reduce the skin's temperature by 7 deg and make it ideal for active days in hightemperatures for any activity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.