Shop All Work Shirts
Fieldsheer
Mobile Cooling Series Shirt, 2XL, PolyesterSpandex, Crew Neck Collar, Long, Raglan Sleeve
Mfr # MCMT05100621
Zoro # G207374932
product price: $61.99
/ea
Sold in multiples of 20 for $1,239.80
$1,239.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Morel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fieldsheer
- MFR # MCMT05100621
- Zoro # G207374932
- UPC # 78928656487
- Country of Origin China
- Category Work Shirts
Dimensions
Size | 2XL |
Details
Item | Long Sleeve Cooling Shirt |
Color | Morel |
Description
Designed for all day protection from sun and heat, the Fieldsheer Mobile Cooling long sleeve Shirt is perfectly suited for all outdoor activities, whether you're hard at work or enjoying your favorite recreational pursuit Keep your core cool, your skin dry and protected from harmful UV rays Utilizing Drirelease technology to offer powerful moisture wicking the long sleeve Mobile Cooling shirt dries 4x faster than traditional knits and is ideal for every warmer climate Fieldsheer's Mobile Cooling long sleeve Shirt delivers unparalleled moisture wicking, evaporation and cooling technology designed to provide cooling comfort for any activity Keep your core cool, whether you're working in hot environments or going for a light hike in the summer Environmentally conscious Drirelease fabric is produced with 92 recycled polyester that wicks moisture away from the body and dries 4x faster than traditional polyester fabrics Sunsheer UV protection factor of 50 plus blocks 98 of harmful UV rays providing another layer of protection and comfort Soft and lightweight, the Mobile Cooling long sleeve Shirt can reduce the skin's temperature by 7 deg and make it ideal for active days in hightemperatures for any activity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Sign Holder, Black, 6-1/2" L, 6" W (BRACKET-HDSC-33)
- NATIONAL MARKER CO Walk On Floor Sign - Warning Forklift Traffic - Bilingual (WFS34)
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 120VAC (DL1BDG3)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Spandex, Neoprene (EXO-MPLC-03-M)
- RADWEAR Shirt S-Sleeve Nonrated Grn M (ST11-NPGS-M)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, M (SP14RB RG M)
- 5.11 Utility Polo, Size 2XL, Dark Navy (41180)
- BERNE Performance Long Sleeve Pocket Tee, 4XL (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- CARHARTT Short Sleeve Henley, Navy, M (K84-NVY MED REG)
- CARHARTT Long Sleeve Henley, Black, 2XL (K128-BLK XXL REG)
- Fieldsheer Workwear and Protective Clothing