Shop All Work Shirts
Fieldpro
Field Vest, M, Tan, Cotton, Zipper
Mfr # 105153M
Zoro # G4841383
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Tan
- Material Cotton
- Fits Chest Size 37 in to 39 in
- Pockets 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fieldpro
- MFR # 105153M
- Zoro # G4841383
- Country of Origin China
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 37 in to 39 in |
Minimum Chest Size | 37 in |
Maximum Chest Size | 39 in |
Details
Item | Field Vest |
Color | Tan |
Material | Cotton |
Pockets | 11 |
Gender | Men's |
Closure Type | Zipper |
Style | Vest |
Description
Field Vest, Material Cotton, Style Vest, Minimum Chest Size 37 in, Size M, Maximum Chest Size 39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Non-Hazardous Materials, Labl, 3"x3", PK500 (BLT60)
- MCR SAFETY Regular Weight Cotton Poly Blue P, L, PK12 (9660LMB)
- VGUARD A22A1, Industrial Glove, 2.8 mil Palm, Vinyl, Powdered, X-Large, 1000 PK, Clear (A22A14)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- DEWALT Radians Radwear Reflective Hi-Viz Safety Tee Shirt Fluorescent Green XL (ST11-2PGS-XL)
- CARHARTT T-Shirt, Navy, 2XL (K87-NVY XXL TLL)
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, L (WS50HG RG L)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, L (SC24LB SSLL)
- RED KAP Mens Ss Orange Poplin Work Shirt, M (SP24OR SS M)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, 5X (L535BK RG 5XL)
- Fieldpro Work Shirts