Shop All Work Shirts
Fieldpro
Field Vest, L, Orange, Button
Mfr # 105155L
Zoro # G4503746
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Orange
- Material Cordura With Polypropylene Webbing
- Fits Chest Size 40 in to 42 in
- Pockets 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fieldpro
- MFR # 105155L
- Zoro # G4503746
- Country of Origin China
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 40 in to 42 in |
Minimum Chest Size | 40 in |
Maximum Chest Size | 42 in |
Details
Item | Field Vest |
Color | Orange |
Material | Cordura With Polypropylene Webbing |
Pockets | 12 |
Gender | Unisex |
Closure Type | Button |
Style | Vest |
Description
Field Vest, Material Cordura With Polypropylene Webbing, Style Vest, Minimum Chest Size 40 in, Size L, Maximum Chest Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STC Size 5 Men's 8 in Work Boot Steel Work Boots, Black (21986-5)
- MILWAUKEE TOOL Performance Work Gloves - 2X-Large, 2X-Large, Red/Black/Gray (48-22-8724)
- ACCUFORM Fire Extinguisher Sign, 14X10", R/WHT (MFXG516VA)
- NMC Caution Hazardous Material Storage Area Sign, C310RB (C310RB)
- VERTX Womens Tactical Polo, Tan, Long Sleeve, L (VTX4030TNP)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XL (SC40OR SS XL)
- CARHARTT T-Shirt, Black, 2XL (K87-BLK XXL TLL)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Bk, XL (ST62BK SS XL)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- DICKIES Short Sleeve Shirt, Black Smoke, M (05BKSM RG M)
- Fieldpro Work Shirts