Shop All Anti-slip tapes, Treads & Stair Nosings
Field Tuff
Driveway Draggin 7'
Mfr # ATV-07DWD
Zoro # G303966017
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Field Tuff
- MFR # ATV-07DWD
- Zoro # G303966017
- UPC # 832830003001
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Description
Field Tuff brings you the Adjustable Driveway Drag, a 7 ft wide drag harrow that covers 84” (7’) of ground to make all of your leveling jobs easier. This drag is great for leveling driveways, yards, parking lots, and much more! Field Tuff’s drag easily attaches to ATVs, UTVs, and utility tractors to make dragging a breeze and the 42”, heavy-duty tongue allows you to make sharp turns so that you can work in tight areas. The drag contains 14 hardened, teeth with an adjustable depth to make the drag more versatile for a wide variety of jobs. Uniquely designed with support angles, this drag can hold up to 200 lbs of extra weight for added leverage and depth. The adjustable rear blade creates a crown that can be adjusted up to 1.25” on the 7’ spread. In addition to all of the above great features, this drag is also constructed of 2” x 3” heavy-duty steel with a powder-coat finish to make this drag durable and rust-resistant, giving you a drag harrow that you can count on for the long haul.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (XFL610)
- CORDOVA Bulldog Smoke Indoor/Outdoor Safety Glasses (EHB50S)
- TINGLEY Tingley Job Sight HighVisibility YellowOrange TwoTone Vest (V73852.L-XL)
- 3M Hard Hat Label, For Use With H-700 hard hats, H-800 hard hats Silver, 20 PK (H-SR-S)
- FIELD TUFF Driveway Draggin 78' (ATV-78LDT)
- HILLMAN 2 in. W X 24 in. L Red Reflective Safety Tape 1 pk, 5PK (840384)
- MUTUAL INDUSTRIES 2” Woven Barricade Yel/Black(3Pk) (M17780-41091-2000)
- NUVUE PRODUCTS Nuvue Products 245889 46 in. Orange Contractor Driveway Markers (245889)
- SUPERGRIT 3" Stair nosing-3'6" length Black (231BF-BLA36)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (20LP53)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE2.75)
- Field Tuff Anti-slip tapes, Treads & Stair Nosings