Shop All Countersinks
Field Tool Supply Co
Severance HSS 6 Flute Chatterless„¢ Countersink 5/8" Dia. - 82 Degree
Mfr # 6802398
Zoro # G705978915
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Field Tool Supply Co
- MFR # 6802398
- Zoro # G705978915
- Country of Origin United States
- Category Countersinks
Description
6-flute chatterless countersinks developed by severance tool, the flutes of the 6-flute chatterless-countersinks are designed with staggered cutting angles to eliminate the harmonics that cause chatter in conventional tools. They feature a positive shearing action, are designed to take heavy cuts and produce exceptionally smooth seats. These six fluted countersinks give long service life because the cutting load is distributed over six cutting edges. Use them in your milling machine, drill press, screw machine, lathes, automatics, special machines, feed units, and hand tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #6-48 UNS HSS Plug Tap and 2.90mm HSS Drill Bit Kit (POUFS6-48)
- DEWALT 5" x 4" Core Bit Body (DW5906)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #31 (C89445)
- H & H INDUSTRIAL PRODUCTS 125 X 100mm Vertical Slide Table (3906-2720)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 90 Degree 1/2" Diameter 1/4 Pilot Hole (6815659)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 82 Degree 1/2" Diameter 1/4 Pilot Hole (6815514)
- FIELD TOOL SUPPLY CO Severance HSS 6 Flute Chatterless„¢ Countersink 1" Dia. - 82 Degree (6802401)
- FIELD TOOL SUPPLY CO Severance HSS 6 Flute Chatterless„¢ Countersink 5/8" Dia. 90 Degree (6802417)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 90 Degree 3/8" Diameter #30 Pilot Hole (6815632)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 82 Degree 1/2" Diameter 1/8 Pilot Hole (6815506)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 3/8", Number of Flutes: 3 (HSP3-3/8-100)
- Field Tool Supply Co Countersinks