Shop All Hand Taps
Field Tool Supply Co
Brubaker Tool Taper Chamfer 8-32 Bright HSS Hand Tap H3 Limit
Mfr # 3572933
Zoro # G905988158
Sold in multiples of 4 for $34.20
$34.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Field Tool Supply Co
- MFR # 3572933
- Zoro # G905988158
- Country of Origin United States
- Category Hand Taps
Description
Brubaker tool taper chamfer 8-32 bright hss hand tap h3 limit these general purpose taps can be used by hand or under power, in through or blind holes and are suitable for tapping most materials. The chips are retained in the flutes during use. Three-fluted taps have the greatest chip holding capacity and should be used, in the size range where available, for tapping holes deeper than 1-1/2 diameters. A variety of surface treatments are available to improve performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN452.1-25-19-1/4X20-55 Rubber Bumper Stainless, Threaded Stud (452.1-25-19-1/4-55)
- INSIZE Inside Micrometer, 2 to 2.8" Range (3128-28)
- MILWAUKEE TOOL Step Drill Bit Set, 7 pcs. (48-89-9224, 48-89-9204)
- CENTURY DRILL & TOOL Phillips Screwdriver, 1 x 3 in. Phillips #1 (72123)
- DRILL AMERICA m10x.75 HSS Metric Hand Tap (DWTSMT10X.75)
- DRILLCO 3/8-16, 8" PULLEY TAP (24A124C8)
- DRILL AMERICA 11/16"-18 HSS Plug Hand Tap (DWTST11/16-18P)
- SOWA HIGH PERFORMANCE TAPS M12 x 1.75mm H.S.S. Metric Plug Hand Taps (123494)
- DRILL AMERICA 5/8"-18 Carbon Steel Hand Tap Set (DWTS5/8-18)
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 7/8"-9 (DWT54887)
- REGAL CUTTING TOOLS M3 x 0.5 Hand Tap D1 3 Flt Bottom (020090AS)
- Field Tool Supply Co Taps