Shop All Hand Taps
Field Tool Supply Co
Brubaker Tool® Plug Chamfer 5/8-11 Bright HSS Hand Tap H3 Limit
Mfr # 3576532
Zoro # G105988064
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Tool Supply Co
- MFR # 3576532
- Zoro # G105988064
- Country of Origin United States
- Category Hand Taps
Description
Brubaker tool plug chamfer 5/8-11 bright hss hand tap h3 limit these general purpose taps can be used by hand or under power, in through or blind holes and are suitable for tapping most materials. The chips are retained in the flutes during use. Three-fluted taps have the greatest chip holding capacity and should be used, in the size range where available, for tapping holes deeper than 1-1/2 diameters. A variety of surface treatments are available to improve performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Emergency Supply Tool Box, Plastic, Orange, 15 in W x 8 in D x 10 in H (161250)
- BOSCH 12.0V Li-Ion Battery, 3.0Ah Capacity (GBA12V30)
- OASIS MACHINERY Heavy Duty 2 HP Wood Dust Collector 220V (DC2000)
- BONWAY Bon 32-212 Hardener, Autumn Brown (32-212)
- DRILLCO 1/2-13, 6" PULLEY TAP (24A132C6)
- DRILL AMERICA m12x2 HSS Metric Hand Tap (DWTSMT12X2)
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 3/8"-16 (T/A54583)
- DRILL AMERICA 10-24 Carbon Steel Taper Hand Tap (DWTT10-24)
- DRILL AMERICA 3/8"-28 HSS Plug Hand Tap (DWTST3/8-28P)
- DRILL AMERICA m4x.7 HSS 4 Flute Hand Tap Set (DWTS4X.7)
- DRILL AMERICA 3-48 Carbon Steel Taper Hand Tap (DWTT3-48)
- Field Tool Supply Co Hand Taps