Shop All Hand Taps
Field Tool Supply Co
Brubaker Tool Plug Chamfer 5/16-18 Bright HSS Hand Tap H3 Limit
Mfr # 3574532
Zoro # G905987977
Sold in multiples of 3 for $33.75
$33.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Field Tool Supply Co
- MFR # 3574532
- Zoro # G905987977
- Country of Origin United States
- Category Hand Taps
Description
Brubaker tool plug chamfer 5/16-18 bright hss hand tap h3 limit these general purpose taps can be used by hand or under power, in through or blind holes and are suitable for tapping most materials. The chips are retained in the flutes during use. Three-fluted taps have the greatest chip holding capacity and should be used, in the size range where available, for tapping holes deeper than 1-1/2 diameters. A variety of surface treatments are available to improve performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, SAE, 7 pcs (41227)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 5/64 " L.55 mm (01450005)
- LENOX Hacksaw Frame, High Tension, 12 In., 24 TPI (12132-HT50)
- OSG Straight Flute Hand Tap , M14-1.25 , Plug , 4 Flutes, Metric Fine (1974900)
- DRILL AMERICA 5/16"-24 Carbon Steel Taper Hand Tap (DWTT5/16-24)
- DRILL AMERICA 10-32 Carbon Steel Taper Hand Tap (DWTT10-32)
- EAGLE TAPTEK CUTTING TOOLS 5/8-18 HIGH SPEED STEEL HAND TAPER TAP USA (HT-6250-18-T-D)
- REGAL CUTTING TOOLS 3/4-10 H3 4 Flt. Bottom Hand Tap (008596AS)
- DRILL AMERICA m9x1.25 HSS Metric Hand Tap (DWTSMT9X1.25)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/16"-24 NF (1429)
- DRILL AMERICA m14x1.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB14X1.5)
- Field Tool Supply Co Taps