Shop All Hand Taps
Field Tool Supply Co
Brubaker Tool Bottoming Chamfer 4-40 Bright HSS Hand Tap H2 Limit
Mfr # 3571721
Zoro # G905987984
product price: $10.89
/ea
Sold in multiples of 3 for $32.67
$32.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Tool Supply Co
- MFR # 3571721
- Zoro # G905987984
- Country of Origin United States
- Category Hand Taps
Description
Brubaker tool bottoming chamfer 4-40 bright hss hand tap h2 limit these general purpose taps can be used by hand or under power, in through or blind holes and are suitable for tapping most materials. The chips are retained in the flutes during use. Three-fluted taps have the greatest chip holding capacity and should be used, in the size range where available, for tapping holes deeper than 1-1/2 diameters. A variety of surface treatments are available to improve performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD End Mill, 1/4" Dia, 5/8" Cut, Carbide (13825003)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-20MM)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 4.000"L, SDS Plus (HCFC2000)
- CLEVELAND Screw Machine Drill Bit, F Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04513)
- DRILL AMERICA m3x.6 HSS Metric Hand Tap (DWTSMT3X.6)
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m12 x 1.75 (DWTP12X1.75)
- DRILL AMERICA 1-3/8"-6 Carbon Steel Hand Tap Set (DWTS1-3/8-6)
- DRILL AMERICA 13/16"-14 HSS Plug Hand Tap (DWTST13/16-14P)
- DRILLCO 1/4-20, 6" PULLEY TAP (24A116C6)
- IRWIN Stl Screw Thread Mtrc Plug Tap 12Mm, 1.75 (HAN1744)
- DRILL AMERICA 1"-8 HSS Left Hand 4 Flute Bottoming Tap (DWT60903)
- Field Tool Supply Co Hand Taps