Shop All Hand Taps
Field Tool Supply Co
Brubaker Tool Bottoming Chamfer 1/4-20 Bright HSS Hand Tap H3 Limit
Mfr # 3574131
Zoro # G405988146
Sold in multiples of 4 for $37.56
$37.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Field Tool Supply Co
- MFR # 3574131
- Zoro # G405988146
- Country of Origin United States
- Category Hand Taps
Description
Brubaker tool bottoming chamfer 1/4-20 bright hss hand tap h3 limit these general purpose taps can be used by hand or under power, in through or blind holes and are suitable for tapping most materials. The chips are retained in the flutes during use. Three-fluted taps have the greatest chip holding capacity and should be used, in the size range where available, for tapping holes deeper than 1-1/2 diameters. A variety of surface treatments are available to improve performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Slim Hammer Tacker – Black (HT55BL)
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLCR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLCR2-281)
- INNOVATIVE COMPONENTS Star Knob with Screw, 5/16-18 Thread Size, 1.00"L, Steel (GN5C10005S4--21)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 6.0X1.00Mm Overall Length 45Mm (92001)
- DRILLCO HSS Bottoming Taps H-3, 12-24, 12PK (20E012CB)
- REGAL CUTTING TOOLS M4 x 0.7 D4 4 Flt. Bottom Metric Hand Tap (027730AS)
- DRILL AMERICA m27x3 HSS Metric 4 Flute Taper Hand Tap (DWTT27X3)
- DRILLCO HSS Bottoming Taps H-4, 7/8-9, 3PK (20E156CB)
- CHAMPION CUTTING TOOL 3/8in-16 - 302 Carbon Steel Hand Tap Set, 16 TPI Threads per Inch, Champion (CHA 302-3/8-16-S)
- DRILL AMERICA 1-1/8"-12 Carbon Steel Plug Hand Tap (DWTP1-1/8-12)
- DRILL AMERICA m18x1.5 HSS Metric 4 Flute Taper Hand Tap (DWTT18X1.5)
- Field Tool Supply Co Hand Taps