Shop All Wildland Equipment
Field King
Fire Pump Harness Strap, Padded
Mfr # 181294
Zoro # G4143151
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 22FH65, 3EJT2, 3EJT3, 3EJT4
- Carrying Type Shoulder Harness Straps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field King
- MFR # 181294
- Zoro # G4143151
- Country of Origin China
- Category Wildland Equipment
Details
Item | Wildland Firefighting Pump Harness Strap |
For Use With | 22FH65, 3EJT2, 3EJT3, 3EJT4 |
Carrying Type | Shoulder Harness Straps |
Description
Wildland Firefighting Pump Harness Strap, Carrying Type Shoulder Harness Straps, Product Type Replacement Strap, For Use With 22FH65, 3EJT2, 3EJT3, 3EJT4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE ZXT Knee Boot 16" Black, 10, PR (267180-10)
- JAMCO Flammable Safety Cabinet, 30 gal., Yellow (BK30YP)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK10 (GRAN5059)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Stainless Steel (G1814BC)
- KCR MANUFACTURING Replacement Drip Torch Chain Screw (100-084)
- ERGODYNE Fire/Safety Gear Bag, Black, Polyester (5008)
- YARD TUFF Farm Bell (YTF-22LB)
- ERGODYNE Gear Bag, Blue, Polyester (5216)
- LEADER Gas Supply Hose for Fire Trainer, Armored (V90.80.057)
- ANCHOR INDUSTRIES Training Fire Shelter, Large (9003021)
- INDIAN Adj Carrying Straps, Poly, 1-3/4 In (175980)
- Field King Wildland Equipment