Shop All Furnace and Heater Parts
Field Controls
Vent Damper, 8-1/16 in L x 12-7/8 in H, SS
Mfr # GVD-8PL
Zoro # G2470679
original price:
$297.41
5% off
new price: $281.19
/ea
Free Shipping & Returns
$281.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Material Stainless Steel
- Voltage 24 V
- Height 12 7/8 in
- Length 8 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # GVD-8PL
- Zoro # G2470679
- UPC # 090747579143
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Pipe Size | 8 in |
Height | 12 7/8 in |
Length | 8 1/16 in |
Overall Width | 8 1/8 in |
Overall Diameter | 8 in |
For Nominal Duct Diameter | 8 in |
Overall Length | 8 1/8 in |
Overall Height | 12 7/8 in |
Description
SS Motrzd Vent Dampr,8.1 In.L 12.9 In.H 8.1 In.W, For Nominal Duct Diameter 8 in, Damper Application Vent, Number of Panels Not Applicable, Overall Height 12 7/8 in, Overall Length 8 1/8 in, Rough Opening Shape Not Applicable, For Duct Shape Not Applicable, Overall Width 8 1/8 in, Frame Material Thickness 0.024 in, Blade Material Stainless Steel, Maximum Air Pressure Not Applicable, Overall Diameter 8 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS AirSwitch .05-2", WC, SPDT, AFS-262-112 (AFS-262-112)
- AIR HANDLER Cartridge Air Filter, 12x24x12" (5W924)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 5.0 kW, 17 BtuH (MUH0541)
- ACCUMULAIR Pleated Air Filter, 16" x 32" x 1", 4 Pack (FI16X32N_4)
- FIELD CONTROLS Vent Damper, 6-1/2 in L x 10-7/8 in H, SS (GVD-6PL)
- FIELD CONTROLS Sk-3 Chimney Cap With 3" (SK-3)
- FIELD CONTROLS Swg-6 Power Venter 416,000 (SWG-6)
- FIELD CONTROLS Sensor 2002 Thermistor Probe Assembly (094021A0205)
- FIELD CONTROLS Swg Super Lube Lube Oil For Swg (SWG)
- FIELD CONTROLS 8" Power Venter 740,000 BTU SWG-8 (46159201)
- DAYTON Fan Guard (3221005100)
- Field Controls Furnace and Heater Parts