Shop All Furnace and Heater Parts
Field Controls
Vent Damper, 6-1/2 in L x 10-7/8 in H, SS
Mfr # GVD-6PL
Zoro # G2470697
original price:
$243.50
5% off
new price: $230.21
/ea
Free Shipping & Returns
$230.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Material Stainless Steel
- Voltage 24 V
- Height 10 7/8 in
- Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # GVD-6PL
- Zoro # G2470697
- UPC # 090747577156
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Pipe Size | 6 in |
Height | 10 7/8 in |
Length | 6 1/2 in |
Exposed Pipe Length | 5 1/4 in |
Overall Diameter | 6 in |
For Nominal Duct Diameter | 6 in |
Overall Length | 6 1/2 in |
Overall Height | 10 7/8 in |
Overall Width | 6 1/2 in |
Description
SS Motrzd Vent Dampr,6.5 In.L 10.9 In.H 6.5 In.W, For Nominal Duct Diameter 6 in, Damper Application Vent, Number of Panels Not Applicable, Overall Height 10 7/8 in, Overall Length 6 1/2 in, Rough Opening Shape Not Applicable, For Duct Shape Not Applicable, Overall Width 6 1/2 in, Frame Material Thickness 0.024 in, Blade Material Stainless Steel, Maximum Air Pressure Not Applicable, Overall Diameter 6 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Ventilation Kit, 6 ft., Yellow (SVH-6)
- TJERNLUND PRODUCTS Axial Duct Booster, 14 In. Dia. (EF-14)
- MALCO Portable Mini Brake, Pan, Hand Lever (MB48B)
- DIAL MFG 32X40 Aspen Cooler Pad (3030)
- FIELD CONTROLS Vent Damper, 7-1/16 in L x 11-7/8 in H, SS (GVD-7PL)
- FIELD CONTROLS Ck-92Fvp Draft Hood System (CK-92FVP)
- FIELD CONTROLS Uv-18 Sunaire Uv Air Purir (UV-18)
- FIELD CONTROLS Sk-4 Chimney Cap With 4" (SK-4)
- FIELD CONTROLS Swg Super Lube Lube Oil For Swg (SWG)
- FIELD CONTROLS Vent Damper, 6-1/16 in L x 8-7/8 in H, SS (GVD-4PL)
- WEIL MCLAIN 383501027 Kit-R Blw Ult80-105 (383501027)
- Field Controls Furnace and Heater Parts