Shop All Furnace and Heater Parts
Field Controls
Vent Damper, 6-1/16 in L x 9-7/8 in H, SS
Mfr # GVD-5PL
Zoro # G2470706
Free Shipping & Returns
$225.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5 in
- Material Stainless Steel
- Voltage 24 V
- Height 9 7/8 in
- Length 6 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Field Controls
- MFR # GVD-5PL
- Zoro # G2470706
- UPC # 090747576159
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Pipe Size | 5 in |
Height | 9 7/8 in |
Length | 6 1/16 in |
Overall Diameter | 5 in |
Overall Width | 6 1/8 in |
Overall Height | 9 7/8 in |
For Nominal Duct Diameter | 5 in |
Overall Length | 6 1/8 in |
Description
SS Motrzd Vent Dampr,6.1 In.L 9.9 In.H 6.1 In.W, For Nominal Duct Diameter 5 in, Damper Application Vent, Number of Panels Not Applicable, Overall Height 9 7/8 in, Overall Length 6 1/8 in, Rough Opening Shape Not Applicable, For Duct Shape Not Applicable, Overall Width 6 1/8 in, Frame Material Thickness 0.024 in, Blade Material Stainless Steel, Maximum Air Pressure Not Applicable, Overall Diameter 5 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable, Damper Type Dynamic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 20"x 1" (118-701-003)
- ROBINAIR A/C Vacuum Pump, 15-3/4In (15401)
- BROAN ULTRA GREEN Series 50 CFM Ventilation Fan, <0.3 Sones (XB50)
- SIEMENS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (192-840)
- FIELD CONTROLS Vent Damper, 7-1/16 in L x 11-7/8 in H, SS (GVD-7PL)
- FIELD CONTROLS Vent Damper, 6-1/2 in L x 10-7/8 in H, SS (GVD-6PL)
- FIELD CONTROLS Ada-1 Automatic Damper (ADA-1)
- FIELD CONTROLS Iah-4 Intake Air Hood 4" (IAH-4)
- FIELD CONTROLS Vent Damper, 12-1/8 in L x 14-7/8 in H, SS (GVD-10PL)
- FIELD CONTROLS Sk-4 Chimney Cap With 4" (SK-4)
- EMERSON FLOW HFES 8Ton HCA 5/8 in. X7/8 in. 5ftCap (056819)
- Field Controls Furnace and Heater Parts