Shop All Air Cleaners and Accessories
Field Controls
UVC Air Purifier REPL Lamp, 13in L, 2PK,
Mfr # TP-LAMP
Zoro # G3573032
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- For Use With Mfr. No. Trio-Plus
- Pack Quantity 2
- Bulb Length 13 in
- Number of Bulbs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Field Controls
- MFR # TP-LAMP
- Zoro # G3573032
- UPC # 090747955145
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Bulb Length | 13 in |
Details
Item | UVC Air Purifier Replacement Lamp |
Type | Replacement |
For Use With | Mfr. No. Trio-Plus |
Pack Quantity | 2 |
Number of Bulbs | 2 |
Compatible Manufacturer Model Number | Trio-Plus |
Description
UVC Air Purifier Replacement Lamp, Bulb Length 13 in, Compatible Grainger Part Number 60RP69, Compatible Manufacturer Model Number Trio-Plus, Number of Bulbs 2, Package Quantity 2
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Electrostatic Air Filter, 20x20x2" (5W900)
- ALL-FILTERS 10x10x2 MERV 12 Pleated AC Furnace Air Filter, 4PK (10102.12 4PK)
- AIR HANDLER 2-Ply Link Air Filter, 20x25", 600" Length (2GHG8)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A657)
- FIELD CONTROLS Portable Air Cleaner, 647 cfm Air Flow (TRIO-PRO)
- XPOWER 1 HP, 5800 CFM, 8.3 Amps Sky Dancer Blower - Safety Stick Included (BR-450)
- HONEYWELL Media Air Cleaner, 2000 CFM, 20 H X 25 W (F100F2025)
- EXTRACT-ALL Fume Extractor, Portable, 800 cfm (SP-800)
- BEGHELLI Air Purifier using UV-C Light (SA-30)
- OMNITEC DESIGN Quick Clamp, 12-1/2In Dia, Stainless Steel (QCW12)
- BRIGHT DYES Dye Tracer Liquid, Yellow/Green, 1 Gallon (106001-01G)
- Field Controls Air Cleaners and Accessories