Shop All Lab Equipment Parts
Field Controls
UV Lamp, 18 in L Bulb
Mfr # 18LAMP
Zoro # G402575684
product price: $88.45
/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Rated Life 9,000 hr
- Compatible Manufacturer Model Number Mfr. No. UV-18
- Manufacturer Warranty Length 1 yr
- Bulb Length 18 in
- Number of Bulbs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # 18LAMP
- Zoro # G402575684
- UPC # 090747920303
- Country of Origin Hungary
- Category Lab Equipment Parts
Dimensions
Manufacturer Warranty Length | 1 yr |
Bulb Length | 18 in |
Details
Bulb Rated Life | 9,000 hr |
Compatible Manufacturer Model Number | Mfr. No. UV-18 |
Item | UV Lamp |
Number of Bulbs | 1 |
Description
UV Lamp, Bulb Length 18 in, Compatible Grainger Part Number 56HW29, Compatible Manufacturer Model Number Mfr. No. UV-18, Number of Bulbs 1, Bulb Rated Life 9,000 hr, Manufacturer Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Cleaned, 16 oz, 28-400, PK60 (GLC-01182)
- DESCO INDUSTRIES Menda Square Natural HDPE Liquid Dispenser with One-Touch Pump, 4 oz. (35305)
- GENIE Biosystems Digital Vortex-Genie 2 Mixer (SI-A536)
- CHEMTRONICS Swab, 4 1/2 in L, 5/32 in Dia, PK50 (CX50)
- FIELD CONTROLS UV Lamp, 16 in L Bulb (16LAMP)
- FIELD CONTROLS UV Lamp, 13 in L Bulb (13LAMP)
- FIELD CONTROLS UV Lamp, 17 in L Bulb (17LAMP)
- FIELD CONTROLS UV Lamp, 17 1/2 in L Bulb (17.5LAMP)
- FIELD CONTROLS UV Lamp, 22 in L Bulb (1RK019)
- HEXARMOR Face Shield Window (17-27001)
- BEL-ART Bel-Art GHS Label Safety-Vented Ethyl Acetate Wash Bottle: 500ml, 4/PK (F12416-0007)
- Field Controls Lab Equipment Parts