Shop All Lab Equipment Parts
Field Controls
UV Lamp, 17 1/2 in L Bulb
Mfr # 17.5LAMP
Zoro # G202575693
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Manufacturer Model Number Mfr. No. Duo-2000
- Bulb Rated Life 9,000 hr
- Bulb Length 17 1/2 in
- Manufacturer Warranty Length 1 yr
- Number of Bulbs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # 17.5LAMP
- Zoro # G202575693
- UPC # 090747858606
- Country of Origin Hungary
- Category Lab Equipment Parts
Dimensions
Bulb Length | 17 1/2 in |
Manufacturer Warranty Length | 1 yr |
Details
Compatible Manufacturer Model Number | Mfr. No. Duo-2000 |
Bulb Rated Life | 9,000 hr |
Item | UV Lamp |
Number of Bulbs | 1 |
Bulb Wattage | 50 W |
Description
UV Lamp, Bulb Length 17 1/2 in, Compatible Grainger Part Number 56HW36, Compatible Manufacturer Model Number Mfr. No. Duo-2000, Number of Bulbs 1, Bulb Wattage 50 W, Bulb Rated Life 9,000 hr, Manufacturer Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ROUND TEST TUBE RACK (3KVT4)
- DYNALON Graduated Cylinder, Clear, Plastic, 500mL (237885)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9835)
- AMSCOPE 72 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass (BS-72P-100S-22)
- FIELD CONTROLS UV Lamp, 17 in L Bulb (17LAMP)
- FIELD CONTROLS UV Lamp, 16 in L Bulb (16LAMP)
- FIELD CONTROLS UV Lamp, 13 in L Bulb (13LAMP)
- FIELD CONTROLS UV Lamp, 22 in L Bulb (1RK019)
- DIGI-SENSE Traceable Clip-on Alarm Timer with Key C (08610-31)
- DIGI-SENSE Traceable Infrared Thermometer with Pock (98767-48)
- DIGI-SENSE Reversible 7-Pt Horizontal Temp La, PK 10 (09035-51)
- Field Controls Lab Equipment Parts