Shop All Lab Equipment Parts
Field Controls
UV Lamp, 14 1/2 in L Bulb
Mfr # 14.5LAMP
Zoro # G202575709
product price: $79.93
/ea
Free Shipping & Returns
$79.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Rated Life 9,000 hr
- Manufacturer Warranty Length 1 yr
- Compatible Manufacturer Model Number Mfr. No. UV-14.5FM
- Bulb Length 14 1/2 in
- Number of Bulbs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # 14.5LAMP
- Zoro # G202575709
- Country of Origin Hungary
- Category Lab Equipment Parts
Dimensions
Manufacturer Warranty Length | 1 yr |
Bulb Length | 14 1/2 in |
Details
Item | UV Lamp |
Bulb Rated Life | 9,000 hr |
Compatible Manufacturer Model Number | Mfr. No. UV-14.5FM |
Number of Bulbs | 1 |
Description
UV Lamp, Bulb Length 14 1/2 in, Compatible Grainger Part Number 56HW33, Compatible Manufacturer Model Number Mfr. No. UV-14.5FM, Number of Bulbs 1, Bulb Rated Life 9,000 hr, Manufacturer Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Dissecting Pan, Aluminum, 11.25" x 7.5 (DSPA01)
- ZORO SELECT Poly Drum Sampler, 250mL, 42 In, PK24 (5670)
- TRICORBRAUN 750 ml Clear Glass Round Nordic Liquor Bottle- 21.5 mm Bar Top Neck Finish (061035)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 10mL, PK12 (5YGY7)
- FIELD CONTROLS UV Lamp, 22 in L Bulb (1RK019)
- FIELD CONTROLS UV Lamp, 16 in L Bulb (16LAMP)
- FIELD CONTROLS UV Lamp, 17 in L Bulb (17LAMP)
- FIELD CONTROLS UV Lamp, 13 in L Bulb (13LAMP)
- FIELD CONTROLS UV Lamp, 17 1/2 in L Bulb (17.5LAMP)
- RADIATION SERVICE Wipe Test Smears w/ Record Folders, Cotton, 500/PK (006-355)
- PURELL Soap Refills, Foam, f/ES8 Dispenser, 1200ml, Blue, PK 2 (GOJ777102)
- Field Controls Lab Equipment Parts