Shop All Lab Equipment Parts
Field Controls
UV Lamp, 12 in L Bulb
Mfr # 12LAMP
Zoro # G902582328
product price: $77.06
/ea
Free Shipping & Returns
$77.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturer Warranty Length 1 yr
- Bulb Rated Life 9,000 hr
- Bulb Length 12 in
- Compatible Manufacturer Model Number Mfr. No. UV-12, Mfr. No. UV-1500C
- Number of Bulbs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # 12LAMP
- Zoro # G902582328
- UPC # 090747920402
- Country of Origin Hungary
- Category Lab Equipment Parts
Dimensions
Manufacturer Warranty Length | 1 yr |
Bulb Length | 12 in |
Details
Bulb Rated Life | 9,000 hr |
Compatible Manufacturer Model Number | Mfr. No. UV-12, Mfr. No. UV-1500C |
Item | UV Lamp |
Number of Bulbs | 1 |
Description
UV Lamp, Bulb Length 12 in, Compatible Grainger Part Number 3JDU4, 784JJ4, Compatible Manufacturer Model Number Mfr. No. UV-12, Mfr. No. UV-1500C, Number of Bulbs 1, Bulb Rated Life 9,000 hr, Manufacturer Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable 99min/59s Digital Timer with C (98766-78)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S10CFV15)
- SP SCIENCEWARE Lead Weight (F18324-0000)
- CORNING PYREX 250 mL Low Form Griffin Beaker, Do (1000-250)
- FIELD CONTROLS UV Lamp, 17 in L Bulb (17LAMP)
- FIELD CONTROLS UV Lamp, 17 1/2 in L Bulb (17.5LAMP)
- FIELD CONTROLS UV Lamp, 16 in L Bulb (16LAMP)
- FIELD CONTROLS UV Lamp, 13 in L Bulb (13LAMP)
- FIELD CONTROLS UV Lamp, 22 in L Bulb (1RK019)
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 3 1/2" Ring, 9 (TRS3X9)
- HONEYWELL NORTH Miller® Relief Step Safety Device, 9099X/12 (9099X/12-H5)
- Field Controls Lab Equipment Parts