Shop All Air Cleaners and Accessories
Field Controls
UV Air Purifier, 120 V, 60 Hz
Mfr # UV-12
Zoro # G902575696
product price: $222.08
/ea
Free Shipping & Returns
$222.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Voltage 120 V AC
- Includes Duct Board Mounting Bracket, Flat Mount Bracket, Angled Mounting Bracket
- Product Type Air Purifier
- Housing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # UV-12
- Zoro # G902575696
- UPC # 090747920105
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
For Duct Cut-Out Height | 7 in |
For Duct Cut-Out Width | 9 in |
Duct Insertion Length | 12 in |
Compatible HVAC System Size | 1.5 to 3 ton |
For Duct Cut-Out HxW | 7 in x 9 in |
Details
Item | UV Air Purifier |
Color | White |
Voltage | 120 V AC |
Includes | Duct Board Mounting Bracket, Flat Mount Bracket, Angled Mounting Bracket |
Product Type | Air Purifier |
Housing Color | White |
Frequency | 60 Hz |
UV-C Bulb Wattage | 30 W |
Number of UV-C Bulbs | 1 |
Maximum Coverage Area | 1,500 sq ft |
Amperage | 0.5 A |
Mounting Hardware Included | (1) Angled Mounting Bracket, (1) Duct Board Mounting Bracket, (1) Flat Mounting Bracket, (1) Instruction Sheet, (1) Ultraviolet Lamp, (1) Wing Nut, (4) Sheet Metal Mounting Screws, Caution Labels, Gasket |
Removes | Harmful Germs, Bacteria, Viruses, Mold and Fungi |
Includes Mounting Hardware | Yes |
Housing Material | Plastic |
Air Cleaning Method | Ultraviolet Light |
Maximum Air Flow Capacity | 1200 cfm |
Function | Germicidal Disinfection |
Description
UV Air Purifier, Compatible HVAC System Size 1.5 to 3 ton, Voltage 120 V AC, Maximum Air Flow Capacity 1200 cfm, Number of UV-C Bulbs 1, Duct Insertion Length 12 in, Maximum Coverage Area 1,500 sq ft, Removes Harmful Germs, Bacteria, Viruses, Mold and Fungi, For Duct Cut-Out Height 7 in, For Duct Cut-Out Width 9 in, Air Cleaning Method Ultraviolet Light, Amperage 0.5 A, Frequency 60 Hz, Housing Color White, Housing Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Final Filter, MERV14, SH, 20"x20"x12" (110-730-005)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 7 (GR5WM714251)
- GE Dispenser Door Flap (WR17X11653)
- THE BRUSH MAN Double Fork Silicone Roller, 4” X -2”, Threaded Foam Hdl, 3PK (SEAM-4R-TSF)
- FIELD CONTROLS Portable Air Cleaner, 647 cfm Air Flow (TRIO-PRO)
- FIELD CONTROLS UVC Air Purifier REPL Lamp, 13in L, 2PK, (TP-LAMP)
- KINGSCOTE Dye Tracer Liquid, Liquid, Red, 4 oz (506250-R4)
- EXTRACT-ALL Ambient Air Cleaner, Portable, 350 CFM (S-987-AMB)
- EUREKA Instant Clear NEA120 True HEPA 3-in-1 Air Purifer w/Filter with UV LED for Allergies Black (CAF-W36US)
- UVIEW Cartridge A/C Universal Dye, 1/4 oz., PK6 (399006)
- FILTRETE Smart Room Air Purifier FAP-ST02, Large Room, White (MMMFAPST02N)
- Field Controls Air Cleaners and Accessories