Shop All Fluorescent Linear Lamps
Field Controls
Ultraviolet Light, 38" L Bulb
Mfr # CUVL-38N
Zoro # G410018555
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Manufacturer Model Number xUV-1538xN
- Bulb Length 38 in
- Number of Bulbs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # CUVL-38N
- Zoro # G410018555
- UPC # 090747956517
- Country of Origin Hungary
- Category Fluorescent Linear Lamps
Dimensions
Bulb Length | 38 in |
Details
Item | Ultraviolet Light |
Compatible Manufacturer Model Number | xUV-1538xN |
Number of Bulbs | 2 |
Description
Ultraviolet Light, Bulb Length 38 in, Compatible Grainger Part Number 809MN6, 809MN7, Compatible Manufacturer Model Number xUV-1538xN, Number of Bulbs 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIMELIGHTS Flexible Gooseneck LED Clip Light Desk Lamp, Black (LD2005-BLK)
- FEIT ELECTRIC BR40 E26 Medium LED Floodlight Bulb Daylight 120 Watt Equivalence, 2PK (BR40DMHO/950CA2)
- SATCO 65W T5 LED Light Bulb - Medium Base - White Finish (S7386)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-35-UV-PS850-42-VDIM-LM1)
- ILC Replacement for Uvdi Ultraviolet Devices 07-4001 replacement light bulb lamp (07-4001 UVDI ULTRAVIOLET DEVICES)
- SATCO 18W - T8 - 24 Inch Cool White Fluorescent (S26513)
- SATCO 40W - 48 Inch Fluorescent T12 - 5000K - Daylight - G13 Base (S26610)
- ILC Replacement for American Ultraviolet 05-1334 replacement light bulb lamp (05-1334 AMERICAN ULTRAVIOLET)
- ILC Replacement For GE GENERAL ELECTRIC GE FC16T9D (WW-1Y3G-7)
- ILC Replacement for Sterilight S740rl-ho replacement light bulb lamp (S740RL-HO STERILIGHT)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Osram Sylvania F72T12/Cw/Ho, 15PK (F72T12/CW/HO)
- Field Controls Fluorescent Linear Lamps