Shop All Fluorescent Linear Lamps
Field Controls
Ultraviolet Light, 34" L Bulb
Mfr # CUVL-34C
Zoro # G110018558
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Length 34 in
- Number of Bulbs 2
- Compatible Manufacturer Model Number xUV-1134xC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # CUVL-34C
- Zoro # G110018558
- UPC # 090747956500
- Country of Origin Hungary
- Category Fluorescent Linear Lamps
Dimensions
Bulb Length | 34 in |
Details
Item | Ultraviolet Light |
Number of Bulbs | 2 |
Compatible Manufacturer Model Number | xUV-1134xC |
Description
Ultraviolet Light, Bulb Length 34 in, Compatible Grainger Part Number 809MN4, 809MN5, Compatible Manufacturer Model Number xUV-1134xC, Number of Bulbs 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Low Voltage Shallow Remodel Housing" (EL1499RS)
- ILC Replacement for Advance Reb-113-m6 (REB-113-M6 ADVANCE)
- ILC Replacement for Light Bulb / Lamp 375g30cl/120v/e26sk replacement light bulb lamp (375G30CL/120V/E26SK LIGHT BULB / LAMP)
- SIGNIFY LED U-Tube, 2100 lm, 4000K Color Temp. (15.5T8-6U/COR/24-840/MF21/G 10/1)
- ILC Replacement For LIGHT BULB LAMP F54T5HO835 FLUORESCENT LINEAR 25PK (25PAK:WW-328V-9)
- ILC Replacement for Water Master Wg-8d replacement light bulb lamp (WG-8D WATER MASTER)
- ILC Replacement for Viqua D4 replacement light bulb lamp (D4 VIQUA)
- SYLVANIA Sylvania 20901 FP28/835/ECO T5 Fluorescent Lamp, 28W, 2900 Lumens, 3500K (20901*)
- ILC Replacement for Zoro 4v931 replacement light bulb lamp, 15PK (4V931 ZORO)
- ILC Replacement for UV Resources 52053541 replacement light bulb lamp (52053541 UV RESOURCES)
- ILC Replacement For Activtek Induct 2000 Light Bulb Lamp (INDUCT 2000)
- Field Controls Fluorescent Linear Lamps