Shop All Fluorescent Linear Lamps
Field Controls
Ultraviolet Light, 23" L Bulb
Mfr # CUVL-23N
Zoro # G810018490
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bulbs 2
- Bulb Length 23 in
- Compatible Manufacturer Model Number xUV-1123xN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Field Controls
- MFR # CUVL-23N
- Zoro # G810018490
- UPC # 090747956456
- Country of Origin Hungary
- Category Fluorescent Linear Lamps
Dimensions
Bulb Length | 23 in |
Details
Item | Ultraviolet Light |
Number of Bulbs | 2 |
Compatible Manufacturer Model Number | xUV-1123xN |
Description
Ultraviolet Light, Bulb Length 23 in, Compatible Grainger Part Number 809MM4, 809MM5, Compatible Manufacturer Model Number xUV-1123xN, Number of Bulbs 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F40ltt/4p/850/22.5 Inch 2g11 replacement light bulb lamp (F40LTT/4P/850/22.5 INCH 2G11 DAMAR)
- NIGHTSTICK Industrial IS Penlight, LED, Green (XPP-5410G)
- ILC Replacement for Bulbrite 776865 replacement light bulb lamp (776865 BULBRITE)
- 3M Hard Hat Task Light, Plastic, 150 Lumen (HL200)
- ILC Replacement for Philips UV Sanitizer Bulb Sonicare Toothbrush replacement light bulb lamp (UV SANITIZER BULB SONICARE TOOTHBRUSH PHILIPS)
- ILC Replacement for Aquasana Aq-uv-std-lamp replacement light bulb lamp (AQ-UV-STD-LAMP AQUASANA)
- ILC Replacement for Sterilight S600rl-ho replacement light bulb lamp (S600RL-HO STERILIGHT)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Light Bulb / Lamp F11T5/Cw 9 (F11T5/CW (9"))
- ILC Replacement for Uv-aire Uv-16 (UV-16 UV-AIRE)
- ILC Replacement for Steril-aire Gtd60vo replacement light bulb lamp (GTD60VO STERIL-AIRE)
- BRIGHTBOOM 8 ft. FSR8 Fluorescent Retrofit Strip Geartray (BR2589045)
- Field Controls Fluorescent Linear Lamps