Shop All Fluorescent Linear Lamps
Field Controls
Ultraviolet Light, 23" L Bulb
Mfr # CUVL-23C
Zoro # G310018488
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bulbs 2
- Bulb Length 23 in
- Compatible Manufacturer Model Number xUV-1123xC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # CUVL-23C
- Zoro # G310018488
- UPC # 090747956463
- Country of Origin Hungary
- Category Fluorescent Linear Lamps
Dimensions
Bulb Length | 23 in |
Details
Item | Ultraviolet Light |
Number of Bulbs | 2 |
Compatible Manufacturer Model Number | xUV-1123xC |
Description
Ultraviolet Light, Bulb Length 23 in, Compatible Grainger Part Number 809MM6, 809MM7, Compatible Manufacturer Model Number xUV-1123xC, Number of Bulbs 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 133531 replacement light bulb lamp (133531 OSRAM SYLVANIA)
- SATCO 10W, Bulb, LED, 10W, A19, Medium Base, Type A, , A19, Cool White Temp. Frost, Dimmable (S8480)
- MAXXEON LIGHTING TECHNICIANS RECHARGEABLE HEADLAMP (MAX00630)
- SIGNIFY 8.5 W, Compact LED Bulb, White, PL Horizontal, 3000K Temp. Frosted Finish, Dimmable (8.5PL-C/T LED/26H-3000 IF 4P 10/1)
- ILB GOLD Fluorescent Bulb Linear, Replacement For G.E F96T8/Spx35/Ho, 8PK (F96T8/SPX35/HO)
- ILC Replacement For BATTERIES AND LIGHT BULBS F72T8CW FLUORESCENT LINEAR 24PK (24PAK:WW-LKVV-8)
- ILC Replacement For LIGHT BULB LAMP, FL20SW (FL20/SW)
- SYLVANIA Sylvania 20901 FP28/835/ECO T5 Fluorescent Lamp, 28W, 2900 Lumens, 3500K (20901*)
- ILC Replacement for Viqua SC4 replacement light bulb lamp (SC4 VIQUA)
- ILC Replacement for Viqua 302418 replacement light bulb lamp (302418 VIQUA)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (FO32/25W/850/XP/SS/ECO3)
- Field Controls Fluorescent Linear Lamps