Shop All Air Cleaner Parts
Field Controls
TRIO Pro UVC Lamp kit
Mfr # 602605500
Zoro # G103664526
product price: $158.00
/ea
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Length 11 1/4 in
- Compatible Manufacturer Model Number Trio Pro
- Bulb Wattage 8 W
- Manufacturer Warranty Length 1 yr
- Germicidal Efficiency 99.99 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # 602605500
- Zoro # G103664526
- UPC # 090747955114
- Country of Origin China
- Category Air Cleaner Parts
Dimensions
Bulb Length | 11 1/4 in |
Manufacturer Warranty Length | 1 yr |
Bulb Wavelength | 245 nm |
Details
Item | TRIO Pro UVC Lamp kit |
Compatible Manufacturer Model Number | Trio Pro |
Bulb Wattage | 8 W |
Germicidal Efficiency | 99.99 % |
Number of Bulbs | 4 |
Bulb Rated Life | 8,000 hr |
Pack Quantity | 4 |
Description
TRIO Pro UVC Lamp kit, Bulb Length 11 1/4 in, Compatible Grainger Part Number 784JK7, Compatible Manufacturer Model Number Trio Pro, Number of Bulbs 4, Bulb Wattage 8 W, Bulb Rated Life 8,000 hr, Bulb Wavelength 245 nm, Manufacturer Warranty Length 1 yr, Germicidal Efficiency 99.99 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULLMAN-HOLT 16 HEPA Filter Assembly For 102ASB (B160009)
- ZORO SELECT Automotive Service Connector, Blue, Low (6AWR0)
- NORDFAB Round 30 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 6 1/4 in W, 6-1/4" L, 4 in H (8010003708)
- ACCUMULAIR Pleated Air Filter, 18" x 24" x 2", 6 Pack (FB18X24X2_6)
- FIELD CONTROLS 46474500 Renewel Kit For Uv-500C (46474500)
- FIELD CONTROLS 46511200 16" Replacement Lamp (46511200)
- FIELD CONTROLS 46365401 12" Replacement Lamp (46365401)
- HONEYWELL Ps1202C00 Power Supply For F52F (PS1202C00)
- DAYTON Motor Assembly (HV2116500G)
- GERMGUARDIAN Replacement Bulb, UV-C, Clear (LB1000)
- GOODMAN 1722086Pdg Filter Cover W/Paint (1722086PDG)
- Field Controls Air Cleaner Parts