Shop All Filter, Regulator, Lubricator
Field Controls
Trio 20 Filter, 4 in W Actual
Mfr # TRIO2025RM13C
Zoro # G202569586
product price: $95.68
/ea
Free Shipping & Returns
$95.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 20 in
- Product Type Trio 20 Filter
- Color White
- Actual Depth 20 in
- Actual Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # TRIO2025RM13C
- Zoro # G202569586
- UPC # 090747714124
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Depth | 20 in |
Actual Depth | 20 in |
Actual Width | 4 in |
Actual Height | 25 in |
Details
Item | Trio 20 Filter |
Product Type | Trio 20 Filter |
Color | White |
Filter Type | Nano-Carbon |
Filters Down To | 0.3 micron |
Performance Rating | MERV 13 |
Filter Layer Type | Carbon |
Number of Filters | 1 |
Media Material | Intrepid Filtration Media |
Compatible Manufacturer Model Number | Sun Pure SP200GS, Trio 20, Trio 2000 |
Pack Quantity | 1 |
Description
Trio 20 Filter, Filter Type Nano-Carbon, Performance Rating MERV 13, Actual Depth 20 in, Actual Height 25 in, Actual Width 4 in, Compatible Grainger Part Number 2YGA3, Compatible Manufacturer Model Number Sun Pure SP200GS, Trio 20, Trio 2000, Number of Filters 1, Media Material Intrepid Filtration Media, Filter Layer Type Carbon, Filters Down To 0.3 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/8 Hose Clamp 8 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0625x8)
- SPEEDAIRE Spring Lockcoil (PN21AA631G)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-7/8)
- FESTO Multiple Distributor QSLV6-1/4-1/4-U (QSLV6-1/4-1/4-U)
- FESTO Service Unit FRC-1/4-D-MINI (FRC-1/4-D-MINI)
- ARROW PNEUMATICS Mini Filter/Regulator/Lube Combo, 1/4" (7682)
- MILTON Filter/Lubricator Mounting Bracket (S-1163-1)
- COILHOSE PNEUMATICS Polycarbonate Bowl & Draincock (27F-41L)
- GROZ Filter/Regulator/Lubricator, 1/4In, 18cfm (7DX44)
- TRICO Watchdog Stainless 4Oz Oiler 1In Npt Filter, Regulator And Lubricator Parts And Accessory (31829)
- ALL TOOL DEPOT 1/2" NPT HEAVY DUTY 2 Stages Filter Regulator Lubricator Oiler Combo Piggyback (MANUAL DRAIN) (FRL724N)
- Field Controls Filter, Regulator, Lubricator