Shop All Filter, Regulator, Lubricator
Field Controls
Trio 16 Filter, 4 in W Actual
Mfr # TRIO1625RM13C
Zoro # G302569622
product price: $89.44
/ea
Free Shipping & Returns
$89.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Trio 16 Filter
- Overall Depth 16 in
- Color White
- Actual Width 4 in
- Actual Height 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # TRIO1625RM13C
- Zoro # G302569622
- UPC # 090747714155
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Depth | 16 in |
Actual Width | 4 in |
Actual Height | 25 in |
Actual Depth | 16 in |
Details
Item | Trio 16 Filter |
Product Type | Trio 16 Filter |
Color | White |
Filter Type | Nano-Carbon |
Filters Down To | 0.3 micron |
Number of Filters | 1 |
Performance Rating | MERV 13 |
Filter Layer Type | Carbon |
Media Material | Intrepid Filtration Media |
Compatible Manufacturer Model Number | TRIO 1200, TRIO 16 |
Pack Quantity | 1 |
Description
Trio 16 Filter, Filter Type Nano-Carbon, Performance Rating MERV 13, Actual Depth 16 in, Actual Height 25 in, Actual Width 4 in, Compatible Grainger Part Number 2YGA5, Compatible Manufacturer Model Number TRIO 1200, TRIO 16, Number of Filters 1, Media Material Intrepid Filtration Media, Filter Layer Type Carbon, Filters Down To 0.3 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BX61 Gold-Ribbon Cog-Belt (BX61)
- RBC Pitchlign Heavy Duty Needle Roller Bearings And Inner Rings (SJ7235)
- CARLISLE 170J6 Vee-Rib Belt (170J6)
- HYDROMAXX 3"x100Ft High Pressure Red Lay Flat Discharge and Backwash Hose (RLF300100)
- FIELD CONTROLS Trio 20 Filter, 4 in W Actual (TRIO2025RM13C)
- BLACK BULL Filter Regulator Lubricator 3-in-1 Combo with Gauge (AFPR3814)
- MILTON Replacement Desiccant Charges, 1 Quart (1170-1)
- ALL TOOL DEPOT 1/2" NPT HEAVY DUTY 3 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (FRFLM764NA)
- SMC Regulator, 1/4" NPT Port, 20 Size (AR20-N02-1Z-B)
- INTERSTATE PNEUMATICS 1/4 Inch Standard T Handle Filter/Regulator/Lubricator Integral Combo (WC1341AGP)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Max. Temp.: 125 Degrees F (C28-03-FKG0B)
- Field Controls Filter, Regulator, Lubricator