Shop All Fan Parts
Field Controls
Thermal Post Purge Kit
Mfr # PPC-4
Zoro # G2574778
product price: $312.95
/ea
Free Shipping & Returns
$312.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC/120VAC
- For Use With Mfr. Model Number SWG-4HD
- Includes (1) Post Purge Switch Assembly; (2) #8 x 3/8 Sheet Metal Screws; (3) Electrical Wiring Connection
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # PPC-4
- Zoro # G2574778
- UPC # 090747073009
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 24VAC/120VAC |
For Use With Mfr. Model Number | SWG-4HD |
Includes | (1) Post Purge Switch Assembly; (2) #8 x 3/8 Sheet Metal Screws; (3) Electrical Wiring Connection |
Item | Thermal Post Purge Kit |
Phase | 1 |
Description
Thermal Post Purge Kit, For Use With Mfr. Model Number SWG-4HD
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gravity Vent, 24 In, Base 28 1/2 In Sq (1WDN3)
- DAYTON Mtrzd Damper, For Fan Dia. 30", 100-240V (3C234)
- AMERICAN METAL FILTER 20 X 24 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA202024)
- BRADFORD WHITE 229-39625-25 Diptube (229-39625-)
- FIELD CONTROLS Safety Switch (FTS-6)
- FIELD CONTROLS El-1 Eliminator Foundation Vent (EL-1)
- FIELD CONTROLS Motor (SWG-4HDRMK)
- FIELD CONTROLS Pressure Switch (PS-CK/CAS)
- FIELD CONTROLS Post Purge Relay Timer (PPR/T)
- FIELD CONTROLS Thermocouple Circuit (TCA-1)
- DAYTON Replacement Blower 'Wheel (2ZB43)
- Field Controls Fan Parts