Shop All Fan Parts
Field Controls
Safety Switch
Mfr # SSK-3
Zoro # G2527001
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- For Use With L.P and Natural Gas-Fired Systems with Draft Tools; Mfr. Model Number 4 In. MG1, 5 In. MG1, 6 In. MG1, 7 In. MG1, 8 In. MG1, 9 In. MG1
- For Use With Mfr. Model Number 4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1
- Includes (2) Spillage Sensing Switches With 200 Farad Manual Reset; (1) 8in Length 12GA Jumper Wire: 6ft Length 12/2 Jacketed Lead Wire: (3) Adhesive tabs; (2) #8 Self Drilling Sheet Metal Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # SSK-3
- Zoro # G2527001
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 24VAC |
For Use With | L.P and Natural Gas-Fired Systems with Draft Tools; Mfr. Model Number 4 In. MG1, 5 In. MG1, 6 In. MG1, 7 In. MG1, 8 In. MG1, 9 In. MG1 |
For Use With Mfr. Model Number | 4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1 |
Includes | (2) Spillage Sensing Switches With 200 Farad Manual Reset; (1) 8in Length 12GA Jumper Wire: 6ft Length 12/2 Jacketed Lead Wire: (3) Adhesive tabs; (2) #8 Self Drilling Sheet Metal Screws |
Item | Safety Switch |
Description
Safety Switch, For Use With Mfr. Model Number 4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADFORD WHITE 239-45613-01 120V Kit-Gas (239-45613-)
- ICM Programmable Thermostat, 7, 5-2, or 5-1-1 Day Programs, 2 H 1 C, Wall Mount, Dual, 24VAC (I2010)
- JOHNSON CONTROLS High-Resolution Color Touch Screen Digital Room Thermostat, 7 Programs, 4 H 2 C, Wall Mount, 24VAC (T9100)
- FENWAL THERMOSWITCH -100-600F 120/240V-AC THERMOSTAT (01-018002-021)
- FIELD CONTROLS Motor (SWG-4HDRMK)
- FIELD CONTROLS Safety Switch (FTS-6)
- FIELD CONTROLS Harness (GVD-UWK)
- FIELD CONTROLS Pressure Switch (PS-CK/CAS)
- FIELD CONTROLS Post Purge Relay Timer (PPR/T)
- FIELD CONTROLS Thermocouple Circuit (TCA-1)
- DAYTON Replacement Motor Cover (6366436)
- Field Controls Fan Parts