Shop All Fan Parts
Field Controls
Safety Switch
Mfr # GSK-4
Zoro # G2527029
product price: $48.70
/ea
$48.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- For Use With L.P and Natural Gas-Fired Systems with Draft Tools; Mfr. Model Number 4 In. MG1, 5 In. MG1, 6 In. MG1, 7 In. MG1, 8 In. MG1, 9 In. MG1
- For Use With Mfr. Model Number 4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # GSK-4
- Zoro # G2527029
- UPC # 090747084005
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 24VAC |
For Use With | L.P and Natural Gas-Fired Systems with Draft Tools; Mfr. Model Number 4 In. MG1, 5 In. MG1, 6 In. MG1, 7 In. MG1, 8 In. MG1, 9 In. MG1 |
Item | Safety Switch |
For Use With Mfr. Model Number | 4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1 |
Description
Safety Switch, For Use With Mfr. Model Number 4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, 106W/sq. In. (HDC00579)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (GWT50WLP)
- DECOR GRATES Floor Register, 5.5 X 13.5, Textured Black, Cast Iron (ST412)
- SIEMENS 192 202 Rm Stat Sstpt 45/85F (192)
- FIELD CONTROLS Harness (GVD-UWK)
- FIELD CONTROLS El-1 Eliminator Foundation Vent (EL-1)
- FIELD CONTROLS Secondary Float Switch Assembly (SFSSW-1)
- FIELD CONTROLS Thermocouple Circuit (TCA-1)
- FIELD CONTROLS Safety Switch (FTS-6)
- FIELD CONTROLS Motor (SWG-4HDRMK)
- TJERNLUND PRODUCTS Motor Kit (950-7025)
- Field Controls Fan Parts