Shop All Induced Draft Blowers
Field Controls
Power Venter, 115, Stainless Steel, 12 1/2 in H.
Mfr # SWG-6S
Zoro # G2470959
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 6
- Type Power Venter
- Voltage 115
- Depth (In.) 9 7/32 in
- Cut Out Required 9-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Field Controls
- MFR # SWG-6S
- Zoro # G2470959
- UPC # 090747177806
- Country of Origin United States
- Category Induced Draft Blowers
Dimensions
Inlet and Outlet Dia. (In.) | 6 |
Depth (In.) | 9 7/32 in |
Height (In.) | 12 1/2 in |
Vent Pipe Dia. (In.) | 6 |
Width (In.) | 12 in |
Max. Pipe Length 300 | 100 |
Outlet Height | 2 7/8 in |
Maximum Vent Pipe Diameter | 6 in |
Outlet Width | 2 1/8 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 22 1/4 in |
Minimum Vent Pipe Diameter | 5 in |
Wheel Diameter | 5 1/4 in |
Overall Depth | 12 in |
Inlet Diameter | 6 in |
Overall HxWxD | 22 1/4 in x 12 in x 12 in |
Outlet Diameter | 6 in |
For Vent Pipe Diameter | 7 in |
For Pipe Diameter | 5 in to 6 in |
Bore Diameter | 6 in |
Overall Width | 12 in |
Cutout Size | 9 1/4 in |
Description
Power Venter, Application Furnaces, For Fuel Type LP, Natural Gas, Oil, For Appliance Type Gas or Oil Furnaces, Boilers, Water Heaters, Maximum Vent Pipe Diameter 6 in, Minimum Vent Pipe Diameter 5 in, Maximum Heater BTU Input for Gas Appliance 416,000 BtuH, Maximum Heater BTU Input for Oil Appliance 364,000 BtuH, Inlet Diameter 6 in, Outlet Diameter 6 in, For Vent Pipe Diameter 7 in, Compatible with Brand Universal, Nameplate Voltage 115V AC, Phase 1, Current 2.1 A, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 28x30x4 Synthetic Pleated Air Filter, MERV 10 (4YVA1)
- ZORO SELECT 16x20x1 Synthetic Pleated Air Filters (786EK3)
- JOHNSON CONTROLS Remote Mtd Probe, Sensing Tube Kit (FTG18A-600R)
- VALLEY TOOL Swivel Ball Joint, 1/4-20 x 5/16" (0804)
- FIELD CONTROLS Power Venter, 115, Aluminum Steel, 9 in H., 4 Inlet and Outlet Dia. (SWG-4HD)
- FIELD CONTROLS Power Venter, 115, Stainless Steel, 12 1/2 in H. (SWG-5S)
- FIELD CONTROLS Control Kit, 30 V, Galvanized Steel (CK-20FV)
- FIELD CONTROLS Draft Inducer, 115, Galvanized Steel, 9 in H., 8 Inlet and Outlet Dia. (DI-3)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 7 1/2 in H. (PVG-100)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 7 1/2 in H. (PVO-300)
- CORDEX Infrared Window (IW2000)
- Field Controls Induced Draft Blowers