Shop All Induced Draft Blowers
Field Controls
Power Venter, 115, Stainless Steel, 12 1/2 in H.
Mfr # SWG-5S
Zoro # G2470977
product price: $794.99
/ea
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 5
- Type Power Venter
- Voltage 115
- Depth (In.) 9 7/32 in
- Cut Out Required 8-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # SWG-5S
- Zoro # G2470977
- UPC # 090747177707
- Country of Origin United States
- Category Induced Draft Blowers
Dimensions
Inlet and Outlet Dia. (In.) | 5 |
Depth (In.) | 9 7/32 in |
Height (In.) | 12 1/2 in |
Vent Pipe Dia. (In.) | 5 |
Width (In.) | 12 in |
Max. Pipe Length 300 | 100 |
Outlet Width | 2 1/8 in |
Overall HxWxD | 22 1/4 in x 12 in x 12 in |
Outlet Height | 2 1/2 in |
Outlet Diameter | 5 in |
Minimum Vent Pipe Diameter | 4 in |
Overall Width | 12 in |
For Pipe Diameter | 4 in to 5 in |
Overall Depth | 12 in |
Maximum Vent Pipe Diameter | 5 in |
For Vent Pipe Diameter | 6 in |
Bore Diameter | 5 in |
Inlet Diameter | 5 in |
Overall Height | 22 1/4 in |
Manufacturer Warranty Length | 5 yr |
Wheel Diameter | 4 3/4 in |
Cutout Size | 8 1/4 in |
Description
Power Venter, Application Furnaces, For Fuel Type LP, Natural Gas, Oil, For Appliance Type Gas or Oil Furnaces, Boilers, Water Heaters, Maximum Vent Pipe Diameter 5 in, Minimum Vent Pipe Diameter 4 in, Maximum Heater BTU Input for Gas Appliance 290,000 BtuH, Maximum Heater BTU Input for Oil Appliance 254,000 BtuH, Inlet Diameter 5 in, Outlet Diameter 5 in, For Vent Pipe Diameter 6 in, Compatible with Brand Universal, Nameplate Voltage 115V AC, Phase 1, Current 1.3 A, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Over Temperature Limit, FES (03183900)
- PECO Thermostat On/Off, 24-277V, 3 SPD, Vertical (TA155-017)
- MARATHON 0.25 Hp Variable Speed Motor, 3 Phase, 1800 Rpm (Y500)
- AIR HANDLER 3-Ply Link Air Filter, 16x16", 32" Length (2DWA4)
- FIELD CONTROLS Dip-1 Fan Control For Gas Or (DIP-1)
- FIELD CONTROLS Power Venter, 115, Aluminum Steel, 12 1/4 in H. (SWG-6)
- FIELD CONTROLS Power Venter, 115V, Galvanized Steel, 12 1/4 in H. (SWG-5)
- FIELD CONTROLS Control Kit, 24 V, Galvanized Steel (CK-41F)
- FIELD CONTROLS Draft Inducer, 115, Galvanized Steel, 9 in H., 8 Inlet and Outlet Dia. (DI-3)
- FIELD CONTROLS Control Kit, 30 V, Galvanized Steel (CK-20FV)
- FIELD CONTROLS Di-1 Draft Inducer Gas Or Oil (DI-1)
- Field Controls Induced Draft Blowers