Shop All Induced Draft Blowers
Field Controls
Power Venter, 115, Stainless Steel, 11 1/2 in H.
Mfr # SWG-4HDS
Zoro # G2470995
product price: $730.09
/ea
Free Shipping & Returns
$730.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 4
- Type Power Venter
- Voltage 115
- Depth (In.) 9 7/32 in
- Cut Out Required 7-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # SWG-4HDS
- Zoro # G2470995
- UPC # 090747177608
- Country of Origin United States
- Category Induced Draft Blowers
Dimensions
Inlet and Outlet Dia. (In.) | 4 |
Depth (In.) | 9 7/32 in |
Height (In.) | 11 1/2 in |
Vent Pipe Dia. (In.) | 4 |
Width (In.) | 11 in |
Max. Pipe Length 300 | 100 |
Overall Width | 11 in |
Wheel Diameter | 4 1/8 in |
Manufacturer Warranty Length | 5 yr |
Outlet Height | 2 1/8 in |
Overall Height | 21 1/4 in |
Minimum Vent Pipe Diameter | 3 in |
Overall HxWxD | 21 1/4 in x 11 in x 11 in |
Outlet Width | 2 1/8 in |
For Pipe Diameter | 3 in to 4 in |
Bore Diameter | 4 in |
Inlet Diameter | 4 in |
Outlet Diameter | 4 in |
Overall Depth | 11 in |
Cutout Size | 7 1/4 in |
Maximum Vent Pipe Diameter | 4 in |
For Vent Pipe Diameter | 5 in |
Description
Power Venter, Application Furnaces, For Fuel Type LP, Natural Gas, Oil, For Appliance Type Gas or Oil Furnaces, Boilers, Water Heaters, Maximum Vent Pipe Diameter 4 in, Minimum Vent Pipe Diameter 3 in, Maximum Heater BTU Input for Gas Appliance 170,000 BtuH, Maximum Heater BTU Input for Oil Appliance 151,000 BtuH, Inlet Diameter 4 in, Outlet Diameter 4 in, For Vent Pipe Diameter 5 in, Compatible with Brand Universal, Nameplate Voltage 115V AC, Phase 1, Current 1.7 A, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 60 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGH2)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 864W, 2"W x 6'L (HSTAT201006)
- MOVINCOOL Switch Assembly Control C60 (GX484560-2130)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 8 3/4 in H. (PVG-600)
- FIELD CONTROLS Draft Inducer, 115, Galvanized Steel, 9 in H., 8 Inlet and Outlet Dia. (DI-3)
- FIELD CONTROLS Draft Inducer, 115, Galvanized Steel, 5 17/32 in H. (DI-1)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 7 1/2 in H. (PVO-300)
- FIELD CONTROLS Control Kit, 24 V, Galvanized Steel (CK-41F)
- FIELD CONTROLS Power Venter, 115, Aluminum Steel, 9 in H., 4 Inlet and Outlet Dia. (SWG-4HD)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 7 7/8 in H. (A086)
- Field Controls Induced Draft Blowers