Shop All Induced Draft Blowers
Field Controls
Power Venter, 115, Galvanized Steel, 7 1/2 in H.
Mfr # PVG-100
Zoro # G2470925
original price:
$542.70
5% off
Free Shipping & Returns
$513.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 4
- Type Power Venter
- Voltage 115
- Depth (In.) 10 in
- Construction Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Field Controls
- MFR # PVG-100
- Zoro # G2470925
- UPC # 090747168101
- Country of Origin United States
- Category Induced Draft Blowers
Dimensions
Inlet and Outlet Dia. (In.) | 4 |
Depth (In.) | 10 in |
Height (In.) | 7 1/2 in |
Vent Pipe Dia. (In.) | 4 |
Width (In.) | 7 3/4 in |
Max. Pipe Length 300 | 4 |
Wheel Diameter | 3 3/4 in |
Overall Height | 7 1/2 in |
For Pipe Diameter | 3 in to 4 in |
Overall HxWxD | 7 1/2 in x 7 3/4 in x 7 in |
For Vent Pipe Diameter | 4 in |
Overall Width | 7 3/4 in |
Maximum Vent Pipe Diameter | 4 in |
Outlet Height | 2 5/8 in |
Overall Depth | 7 in |
Manufacturer Warranty Length | 18 mo |
Outlet Diameter | 4 in |
Inlet Diameter | 4 in |
Outlet Width | 1 1/2 in |
Minimum Vent Pipe Diameter | 3 in |
Description
Power Venter, Application Furnaces, For Fuel Type LP, Natural Gas, For Appliance Type Boilers, Furnaces, Water Heaters, Maximum Vent Pipe Diameter 4 in, Minimum Vent Pipe Diameter 3 in, Maximum Heater BTU Input for Gas Appliance 100,000 BtuH, Maximum Heater BTU Input for Oil Appliance Not Applicable, Inlet Diameter 4 in, Outlet Diameter 4 in, For Vent Pipe Diameter 4 in, Compatible with Brand Tjernlund, Replacement For Manufacturer Model Number HS1, HST-1, HSUL-1, Nameplate Voltage 115V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FILTERS 12 psi 3/8 In. NPT Fuel Oil Filter Replacement Cartridge (2A710A)
- FIREYE Mp100 Programmer, Relight (MP100)
- SUPCO Capillary Tube, .054 ID x 100 ft. (BC54X100)
- DAYTON Mtrzd Damper, For Fan Dia. 36", 100-240V (3C131)
- FIELD CONTROLS Control Kit, 24 V, Galvanized Steel (CK-41F)
- FIELD CONTROLS Control Kit, 30 V, Galvanized Steel (CK-20FV)
- FIELD CONTROLS Power Venter, 115, Aluminum Steel, 12 1/4 in H. (SWG-6)
- FIELD CONTROLS Power Venter, 115V, Galvanized Steel, 12 1/4 in H. (SWG-5)
- FIELD CONTROLS Dip-1 Fan Control For Gas Or (DIP-1)
- FIELD CONTROLS Draft Inducer, 115, Galvanized Steel, 9 in H., 8 Inlet and Outlet Dia. (DI-3)
- TJERNLUND PRODUCTS Gas Heater Vent System, 120, Aluminized Steel, 8 in H. (GPAK1)
- Field Controls Induced Draft Blowers