Shop All Induced Draft Blowers
Field Controls
Power Venter, 115, Aluminum Steel, 14 in H., 8 Inlet and Outlet Dia.
Mfr # SWG-8
Zoro # G2470940
product price: $1,217.99
/ea
Free Shipping & Returns
$1,217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 8
- Type Power Venter
- Voltage 115
- Depth (In.) 13 in
- Cut Out Required 11-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # SWG-8
- Zoro # G2470940
- UPC # 090747192007
- Country of Origin United States
- Category Induced Draft Blowers
Dimensions
Inlet and Outlet Dia. (In.) | 8 |
Depth (In.) | 13 in |
Height (In.) | 14 in |
Vent Pipe Dia. (In.) | 8 |
Width (In.) | 24 in |
Max. Pipe Length 300 | 100 |
Overall Depth | 13 in |
Maximum Vent Pipe Diameter | 8 in |
Bore Diameter | 8 in |
For Pipe Diameter | 7 in to 8 in |
Inlet Diameter | 8 in |
Outlet Diameter | 8 in |
Overall Height | 23 1/2 in |
Outlet Width | 2 1/8 in |
Manufacturer Warranty Length | 5 yr |
Wheel Diameter | 6 1/8 in |
Overall HxWxD | 23 1/2 in x 13 in x 13 in |
For Vent Pipe Diameter | 9 in |
Minimum Vent Pipe Diameter | 7 in |
Overall Width | 13 in |
Cutout Size | 11 1/4 in |
Outlet Height | 3 5/8 in |
Description
Power Venter, Application Furnaces, For Fuel Type LP, Natural Gas, Oil, For Appliance Type Gas or Oil Furnaces, Boilers, Water Heaters, Maximum Vent Pipe Diameter 8 in, Minimum Vent Pipe Diameter 7 in, Maximum Heater BTU Input for Gas Appliance 740,000 BtuH, Maximum Heater BTU Input for Oil Appliance 652,000 BtuH, Inlet Diameter 8 in, Outlet Diameter 8 in, For Vent Pipe Diameter 9 in, Compatible with Brand Universal, Nameplate Voltage 115V AC, Phase 1, Current 4.37 A, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Standard 160 Dial (11-006)
- REVCOR Blower Whl, Dia 7 5/8 In, Width 4 In (B762-400HS R)
- NORDFAB Round 45 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 15-1/4" L (8040400002)
- MIMCO Replacement Shaft, For Use With Mfr. Model Number: 209 INSL (R2100391)
- FIELD CONTROLS Power Venter, 115, Stainless Steel, 11 1/2 in H. (SWG-4HDS)
- FIELD CONTROLS Draft Inducer, 115, Galvanized Steel, 5 17/32 in H. (DI-1)
- FIELD CONTROLS Power Venter, 115, Stainless Steel, 12 1/2 in H. (SWG-5S)
- FIELD CONTROLS Power Venter, 115V, Galvanized Steel, 12 1/4 in H. (SWG-5)
- FIELD CONTROLS Dip-1 Fan Control For Gas Or (DIP-1)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 8 3/4 in H. (PVG-600)
- ARMSTRONG 67M68 Lb-107228T Cai Blower (67M68)
- Field Controls Induced Draft Blowers