Shop All Fan Parts
Field Controls
Motor
Mfr # SWG-6RMK
Zoro # G2527117
product price: $618.44
/ea
Free Shipping & Returns
$618.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HVAC; Mfr. Model Number SWG-6
- Includes (1) Replacement Motor and Blower Wheel on Mounting Bracket with Mounting Fasteners; (1) 18" Hex wrench; (1) Tube of High Temperature Silicone Sealant; (1) Instruction Sheet
- For Use With Mfr. Model Number SWG-6
- Product Type Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # SWG-6RMK
- Zoro # G2527117
- UPC # 645220365234
- Country of Origin United States
- Category Fan Parts
Details
For Use With | HVAC; Mfr. Model Number SWG-6 |
Item | MOTOR |
Includes | (1) Replacement Motor and Blower Wheel on Mounting Bracket with Mounting Fasteners; (1) 18" Hex wrench; (1) Tube of High Temperature Silicone Sealant; (1) Instruction Sheet |
For Use With Mfr. Model Number | SWG-6 |
Product Type | Motor |
Description
Motor, For Use With Mfr. Model Number SWG-6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Valve Core Remover/lnstaller, 1/4" M (18560)
- AIR-CARE 20x30x1 Flex Air Filter (2030F)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, w/ PSA (SRL06241P)
- ZORO SELECT Floor Register, Louvered, 1 1/2 in D, 5 1/2 in H, 11 1/2 in W, Brown, Steel (4JRR4)
- FIELD CONTROLS Safety Switch (FTS-6)
- FIELD CONTROLS Pressure Switch (PS-CK/CAS)
- FIELD CONTROLS Motor (SWG-4HDRMK)
- FIELD CONTROLS Thermocouple Circuit (TCA-1)
- FIELD CONTROLS El-1 Eliminator Foundation Vent (EL-1)
- FIELD CONTROLS Harness (GVD-UWK)
- BROWNING Belt 63" Browning Belt (AX61)
- Field Controls Fan Parts