Shop All Vent Caps
Field Controls
Intake Vent Cap, 4 in. Size, Aluminum
Mfr # IAH-4
Zoro # G2470785
$51.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cap Height (In.) 6 1/16 in
- Cap Width (In.) 7 3/16 in
- Material Aluminum; Steel
- Finish Aluminum
- Inlet Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Field Controls
- MFR # IAH-4
- Zoro # G2470785
- UPC # 090747333905
- Country of Origin United States
- Category Vent Caps
Dimensions
Cap Height (In.) | 6 1/16 in |
Cap Width (In.) | 7 3/16 in |
Inlet Diameter | 4 in |
Overall Length | 14 1/2 in |
Fits Duct Size (In.) | 4 in |
Rough-In Dimensions | 4-1/4" |
Dimension B (In.) | 3 in |
Dimension A (In.) | 11 1/2 in |
Dimension C (In.) | 4 in |
Base Height | 5 1/8 in |
For Nominal Duct Diameter | 4 in |
Overall Depth | 11 1/2 in |
For Duct Dimensions | 4 in Dia. |
Overall Height | 6 1/8 in |
Inside Diameter | 4 in |
Overall Width | 7 1/4 in |
Base Width | 7 3/8 in |
Description
Intake Vent Cap, For Nominal Duct Diameter 4 in, Gas Appliance Category Not Applicable, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 4 in, Material Aluminum; Steel, Overall Length 14 1/2 in, Product Type Vent Cap, Inside Diameter 4 in, Material Thickness 24 ga, Weight 2 lb, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Seal Material Not Applicable, Standards Not Applicable, Color Silver, Overall Height 6 1/8 in, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM As-61984-05 Five Tube Burner (AS-61984-0)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2651200012)
- BROAN Ceiling Ventilator, 84 cfm, 120V AC (HD80L)
- SCHAEFER Agricultural Exhaust Fan, 12", 1610 cfm, 115/230V (PFM126P13)
- FIELD CONTROLS Intake Vent Cap, 6 in. Size, Aluminum (IAH-6)
- FIELD CONTROLS Vent Cap, 4 in. Size, Aluminum (SWH-4)
- PLASTIC SUPPLY End Cap, 12 in Duct Dia, Type I PVC, 2-3/4" L x (PVCCA12)
- LYEMANCE LYEMANCE 12408 8 in. x 13 in. Lyemance Damper Cap (12408)
- HOUSE 12 in. Mill Externally Braced Aluminum Turbine (HO2669276)
- NORDFAB End Cap, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W x 4 in H (8010003733)
- SELKIRK Cap B-Vent3"3Rv-Rt (103800)
- Field Controls Vent Caps